結束バンド用ベース(アルミフレーム用/100個) EA475GHシリーズエスコ翌日出荷
アルミフレームに取付けて配線を結束バンドで固定する事ができます。SUS社、MISUMI社、ボッシュ・レックスロス社のアルミフレームに使用できます。板厚と溝幅(スロット)が適合していれば、取り付け可能な場合がございます。フレームからの出っ張りを極力抑えたため、配線作業の邪魔になりません。フレームの溝にはめて、90度時計回りに回して固定するだけで、ネジ止めが不要です。水平、垂直、斜め、どの方向からでも結束固定でき、配線マネジメントの自由度が拡大します。
仕様●サイズ(mm):Φ13.5×19.5×11.5(H)●適用バンド幅(mm):~3.6mm●溝幅(mm):6●板厚(mm):1.5~2●外形寸法:20mm角●材質:66ナイロン●使用温度範囲:-40~85℃●UL難燃グレード:UL94V-2●入数:100個●用途:工場内設備メンテナンス、電気工事など●逆回転防止・インシュロックタイ脱落防止機能付●90度回して完了が指先でわかるリブ機構アズワン品番65-9259-99