仕様●Low Battery表示:あり●アルカリ乾電池を使用時の目安:想定使用可能時間:最大745日※1日8時間パソコン操作の5%をマウスに割り当てた場合。自然放電考慮しないメーカー計算値のため保証値ではありません。(使用環境・状況によって異なります)※パソコンを長時間使用しないときは、マウスの電源をOFFにしてください。●チルト有無:なし●ホイール有無:あり●動作保証環境:温度5℃~40℃、湿度5%~90%(結露なきこと)●規格・基準・法令:Telec、VCCI Class B適合、Bluetooth(R)、SIAA●電源スイッチ:あり●静音ボタン:なし付属品取扱説明書/保証書、単3形乾電池1本(※)※付属の電池は動作確認用のため、電池寿命が短い場合があります。色ブラック質量(g)約55(電池含まず)電源単3形アルカリ乾電池、単3形マンガン乾電池、単3形ニッケル水素充電池のいずれか1本接続方式Bluetooth適合機器Bluetooth(R)に対応したパソコン、タブレット、スマートフォン分解能1,200DPI外形寸法(幅W×高さH×奥行D)(mm)約58×39×97通信方式FHSSインターフェースBluetooth(R)5.0保証期間6か月ボタン数3電波到達距離(m)非磁性体(木の机など):約10磁性体(鉄製の机など):約3※メーカーテスト値につき、保証値ではありません。環境によって異なります。ホイール数1プロファイルHID over GATT読取方式IR LED電波周波数2.4GHz帯
付属品取扱説明書/保証書、単3形乾電池(1本)※付属の電池は動作確認用のため、電池寿命が短い場合があります。色ブラック質量(g)パッケージ (本体含む):約165スイッチ電源:あり電源単3形アルカリ乾電池、単3形マンガン乾電池、単3形ニッケル水素充電池本体質量(g)約80(電池含まず)表示Low Battery:あり接続方式無線分解能(dpi)1000/1600/2400寸法(幅W×高さH×奥行D)(mm)パッケージ:約133×222×57適合機器Bluetooth(R)に対応したパソコン、タブレット、スマートフォン、ゲーム機センサー方式:Blue LED外形寸法(幅W×高さH×奥行D)(mm)約80×41×106機能チルト有無:なし通信方式FHSSインターフェースBluetooth(R)5.0保証期間6か月間ボタン数5取得規格Telec、VCCI Class B、Bluetooth(R)電波到達距離(m)非磁性体(木の机など):約10、磁性体(鉄製の机など):約3 ※メーカーテスト値につき、保証値ではありません。環境によって異なります。動作温度(℃)保証環境:5~40動作湿度(%)保証環境:5~85(結露なきこと)使用期間(年)想定使用可能時間:最大2.8(1,029日)※アルカリ乾電池使用時の目安。1日8時間パソコン操作のうち5%をマウスに割り当てた場合。(自然放電考慮しない)メーカー計算値のため保証値ではありません。(使用環境・状況によって異なります)※パソコンを長時間使用しないときはマウスの電源をOFFにしてください。ホイール数1プロファイルHOGP(HID over GATT Profile)電波周波数2.4GHz帯ボタン仕様静音:左右ボタン、ホイールボタン、サイドボタン
付属品取扱説明書/保証書、単3形乾電池(1本)※付属の電池は動作確認用のため、電池寿命が短い場合があります。色ホワイト質量(g)パッケージ (本体含む):約165スイッチ電源:あり電源単3形アルカリ乾電池、単3形マンガン乾電池、単3形ニッケル水素充電池本体質量(g)約80(電池含まず)表示Low Battery:あり接続方式無線分解能(dpi)1000/1600/2400寸法(幅W×高さH×奥行D)(mm)パッケージ:約133×222×57適合機器Bluetooth(R)に対応したパソコン、タブレット、スマートフォン、ゲーム機センサー方式:Blue LED外形寸法(幅W×高さH×奥行D)(mm)約80×41×106機能チルト有無:なし通信方式FHSSインターフェースBluetooth(R)5.0保証期間6か月間ボタン数5取得規格Telec、VCCI Class B、Bluetooth(R)電波到達距離(m)非磁性体(木の机など):約10、磁性体(鉄製の机など):約3 ※メーカーテスト値につき、保証値ではありません。環境によって異なります。動作温度(℃)保証環境:5~40動作湿度(%)保証環境:5~85(結露なきこと)使用期間(年)想定使用可能時間:最大2.8(1,029日)※アルカリ乾電池使用時の目安。1日8時間パソコン操作のうち5%をマウスに割り当てた場合。(自然放電考慮しない)メーカー計算値のため保証値ではありません。(使用環境・状況によって異なります)※パソコンを長時間使用しないときはマウスの電源をOFFにしてください。ホイール数1プロファイルHOGP(HID over GATT Profile)電波周波数2.4GHz帯ボタン仕様静音:左右ボタン、ホイールボタン、サイドボタン
付属品取扱説明書/保証書、単3形乾電池(1本)※付属の電池は動作確認用のため、電池寿命が短い場合があります。色レッド質量(g)パッケージ (本体含む):約165スイッチ電源:あり電源単3形アルカリ乾電池、単3形マンガン乾電池、単3形ニッケル水素充電池本体質量(g)約80(電池含まず)表示Low Battery:あり接続方式無線分解能(dpi)1000/1600/2400寸法(幅W×高さH×奥行D)(mm)パッケージ:約133×222×57適合機器Bluetooth(R)に対応したパソコン、タブレット、スマートフォン、ゲーム機センサー方式:Blue LED外形寸法(幅W×高さH×奥行D)(mm)約80×41×106機能チルト有無:なし通信方式FHSSインターフェースBluetooth(R)5.0保証期間6か月間ボタン数5取得規格Telec、VCCI Class B、Bluetooth(R)電波到達距離(m)非磁性体(木の机など):約10、磁性体(鉄製の机など):約3 ※メーカーテスト値につき、保証値ではありません。環境によって異なります。動作温度(℃)保証環境:5~40動作湿度(%)保証環境:5~85(結露なきこと)使用期間(年)想定使用可能時間:最大2.8(1,029日)※アルカリ乾電池使用時の目安。1日8時間パソコン操作のうち5%をマウスに割り当てた場合。(自然放電考慮しない)メーカー計算値のため保証値ではありません。(使用環境・状況によって異なります)※パソコンを長時間使用しないときはマウスの電源をOFFにしてください。ホイール数1プロファイルHOGP(HID over GATT Profile)電波周波数2.4GHz帯ボタン仕様静音:左右ボタン、ホイールボタン、サイドボタン