58件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 27 mm 、外径 38 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,698 税込2,968
5日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 25 mm 、外径 38 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 25mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 28 mm 、外径 38 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 28mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,698 税込2,968
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 18 mm 、外径 38 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 18mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 23 mm 、外径は 38 mm 、厚さはmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 23mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 27.8 mm 、外径は 38 mm 、厚さはmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27.8mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 38 mm 、外径 50 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,298 税込2,528
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルダブル)は、内径 38 mm 、外径 56 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
3,998 税込4,398
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 38 mm 、外径 60 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 38 mm 、外径 72 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38mm外径 = 72mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
3,698 税込4,068
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 38 mm 、外径 62 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
3,298 税込3,628
7日以内出荷

RS Pro メトリックニトリル 70 SHA O リング. RS Pro ニトリル製 O リング製品をご紹介します。ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとしての使用に最適です。この O リングはニトリルゴム( NBR )製で、コスト効果の高い素材で、 O リングが脂肪、グリース、植物油にさらされる用途に最適です。O リングは、幅広い用途に適合するようにさまざまなメートル系とインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対して長寿命で耐薬品性に優れているため、 O リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. <ul> <li>この RS Pro O リング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします </li> <li>ニトリル素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長くなっています </li> <li>動作温度範囲: -30 ° C → 90 ° C </li> <li>ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です </li> <li>メートル系とインチ系のサイズを幅広くご用意しています </li> </ul>. 用途:. O リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、 2 つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 <ul> <li>産業及び製造用途 </li> <li>配管 </li> <li>油圧及び空圧 </li> <li>自動車の製造及び修理 </li> <li>動力伝達技術 </li> </ul>. O リングの寿命はどのくらいですか.. O リングを素材の正しい条件で使用すると、 NBR O リングは最長 15 年間使用できます. RS Pro を選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。<i> 注: </i>. これらのニトリル O リングは、次の製品と互換性がありません。 <ul> <li>オゾン </li> <li>エステル </li> <li>保存 </li> <li>アルデヒド </li> <li>塩素酸塩 </li> <li>ニトロ炭化水素 </li> </ul>
仕様タイプ = Oリング材料 = ニトリルゴム内径 = 32mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃ RoHS指令(10物質対応)対応
1袋(50個)
949 税込1,044
7日以内出荷

RS Pro メトリックニトリル 70 SHA リング. RS Pro ニトリル製 リング製品をご紹介します。ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとしての使用に最適です。この リングはニトリルゴム( NBR )製で、コスト効果の高い素材で、 リングが脂肪、グリース、植物油にさらされる用途に最適です。O リングは、幅広い用途に適合するようにさまざまなメートル系とインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対して長寿命で耐薬品性に優れているため、 リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:.。 ●この RS Pro リング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします 。 ●ニトリル素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長くなっています 。 ●動作温度範囲: -30 C 90 C 。 ●ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です 。 ●メートル系とインチ系のサイズを幅広くご用意しています 。. 用途:. リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、 つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 ●産業及び製造用途 。 ●配管 。 ●油圧及び空圧 。 ●自動車の製造及び修理 。 ●動力伝達技術 。. リングの寿命はどのくらいですか?. リングを素材の正しい条件で使用すると、 NBR リングは最長 15 年間使用できます. RS Pro を選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。注:これらのニトリル リングは、次の製品と互換性がありません。 ●オゾン 。 ●エステル 。 ●保存 。 ●アルデヒド 。 ●塩素酸塩 。 ●ニトロ炭化水素 。
仕様タイプOリング、材料ニトリルゴム、内径35mm、外径38mm、動作温度 Min-30℃、動作温度 Max+90℃ RoHS指令(10物質対応)対応
1袋(50個)
649 税込714
7日以内出荷

RS Pro メトリック FKM 75 SHA O. RS Pro FKMリング製品をご紹介します。ポンプ、ドライブベルト、及び油圧及び空圧産業のその他の一般的なエンジニアリング用途のシールとして使用するのに最適です。このリングは、 FKM 製のプレミアム材質で、航空機、自動車、及び化学産業で普及しています。O リングは、幅広い用途に適合するようにさまざまなメートル系及びインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対する長寿命で優れた耐薬品性も備えているので、リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:.。 ●この RS Proリング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします 。 ●FKM 素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長い 。 ●動作温度範囲: -15℃200℃ 。 ●ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です 。 ●メートル系とインチ系のサイズを幅広くご用意しています 。. 用途:.リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 ●産業及び製造用途 。 ●配管 。 ●油圧及び空圧 。自動車(製造及び修理) 。 ●動力伝達技術 。.リングの寿命はどのくらいですか?.リングが材料の正しい条件で使用されている場合、 FKMリングは無限に持続します. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。注:これらの FKMリングは、次のものと互換性がありません。 ●グリコール系ブレーキフルード 。 ●アンモニアガス、アミン、アルカリ 。 ●過熱蒸気 。 ●低分子量有機酸( Formic および acetic acids。
仕様タイプOリング、材料FKM(フッ化ビニリデン)、内径33mm、外径38mm、動作温度 Min-15℃、動作温度 Max+200℃ RoHS指令(10物質対応)対応
1袋(10個)
1,898 税込2,088
7日以内出荷

RS Pro メトリック FKM 75 SHA O. RS Pro FKMリング製品をご紹介します。ポンプ、ドライブベルト、及び油圧及び空圧産業のその他の一般的なエンジニアリング用途のシールとして使用するのに最適です。このリングは、 FKM 製のプレミアム材質で、航空機、自動車、及び化学産業で普及しています。O リングは、幅広い用途に適合するようにさまざまなメートル系及びインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対する長寿命で優れた耐薬品性も備えているので、リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:.。 ●この RS Proリング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします 。 ●FKM 素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長い 。 ●動作温度範囲: -15℃200℃ 。 ●ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です 。 ●メートル系とインチ系のサイズを幅広くご用意しています 。. 用途:.リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 ●産業及び製造用途 。 ●配管 。 ●油圧及び空圧 。自動車(製造及び修理) 。 ●動力伝達技術 。.リングの寿命はどのくらいですか?.リングが材料の正しい条件で使用されている場合、 FKMリングは無限に持続します. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。注:これらの FKMリングは、次のものと互換性がありません。 ●グリコール系ブレーキフルード 。 ●アンモニアガス、アミン、アルカリ 。 ●過熱蒸気 。 ●低分子量有機酸( Formic および acetic acids。
仕様タイプOリング、材料FKM(フッ化ビニリデン)、内径34mm、外径38mm、動作温度 Min-15℃、動作温度 Max+200℃ RoHS指令(10物質対応)対応
1袋(10個)
1,498 税込1,648
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 33mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(50個)
1,798 税込1,978
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 26mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(25個)
1,898 税込2,088
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 28mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(25個)
1,798 税込1,978
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 30.8mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(50個)
2,298 税込2,528
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 29mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(25個)
1,698 税込1,868
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 32mm外径 = 38mm厚さ = 3mm動作温度 Max = +200℃
1袋(5個)
1,598 税込1,758
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 30mm外径 = 38mm動作温度 Min = -15℃動作温度 Max = +200℃
1袋(2個)
999 税込1,099
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 28mm外径 = 38mm動作温度 Min = -15℃動作温度 Max = +200℃
1袋(2個)
1,298 税込1,428
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 25mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 20mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

The RS Pro oil seal typemetric nitrile single has 22mm internal diameter 38mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 22mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

RS Pro メトリックニトリル 70 SHA O リング. RS Pro ニトリル製 O リング製品をご紹介します。ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとしての使用に最適です。この O リングはニトリルゴム( NBR )製で、コスト効果の高い素材で、 O リングが脂肪、グリース、植物油にさらされる用途に最適です。O リングは、幅広い用途に適合するようにさまざまなメートル系とインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対して長寿命で耐薬品性に優れているため、 O リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. <ul> <li>この RS Pro O リング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします </li> <li>ニトリル素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長くなっています </li> <li>動作温度範囲: -30 ° C → 90 ° C </li> <li>ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です </li> <li>メートル系とインチ系のサイズを幅広くご用意しています </li> </ul>. 用途:. O リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、 2 つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 <ul> <li>産業及び製造用途 </li> <li>配管 </li> <li>油圧及び空圧 </li> <li>自動車の製造及び修理 </li> <li>動力伝達技術 </li> </ul>. O リングの寿命はどのくらいですか.. O リングを素材の正しい条件で使用すると、 NBR O リングは最長 15 年間使用できます. RS Pro を選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。<i> 注: </i>. これらのニトリル O リングは、次の製品と互換性がありません。 <ul> <li>オゾン </li> <li>エステル </li> <li>保存 </li> <li>アルデヒド </li> <li>塩素酸塩 </li> <li>ニトロ炭化水素 </li> </ul>
仕様タイプ = Oリング材料 = ニトリルゴム内径 = 34mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃ RoHS指令(10物質対応)対応
1袋(50個)
1,198 税込1,318
7日以内出荷

RS Pro メトリックニトリル 70 SHA O リング. RS Pro ニトリル製 O リング製品をご紹介します。ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとしての使用に最適です。この O リングはニトリルゴム( NBR )製で、コスト効果の高い素材で、 O リングが脂肪、グリース、植物油にさらされる用途に最適です。O リングは、幅広い用途に適合するようにさまざまなメートル系とインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対して長寿命で耐薬品性に優れているため、 O リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. <ul> <li>この RS Pro O リング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします </li> <li>ニトリル素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長くなっています </li> <li>動作温度範囲: -30 ° C → 90 ° C </li> <li>ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です </li> <li>メートル系とインチ系のサイズを幅広くご用意しています </li> </ul>. 用途:. O リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、 2 つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 <ul> <li>産業及び製造用途 </li> <li>配管 </li> <li>油圧及び空圧 </li> <li>自動車の製造及び修理 </li> <li>動力伝達技術 </li> </ul>. O リングの寿命はどのくらいですか.. O リングを素材の正しい条件で使用すると、 NBR O リングは最長 15 年間使用できます. RS Pro を選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。<i> 注: </i>. これらのニトリル O リングは、次の製品と互換性がありません。 <ul> <li>オゾン </li> <li>エステル </li> <li>保存 </li> <li>アルデヒド </li> <li>塩素酸塩 </li> <li>ニトロ炭化水素 </li> </ul>
仕様タイプ = Oリング材料 = ニトリルゴム内径 = 36mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃ RoHS指令(10物質対応)対応
1袋(50個)
999 税込1,099
7日以内出荷

RS Pro メトリックニトリル 70 SHA O リング. RS Pro ニトリル製 O リング製品をご紹介します。ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとしての使用に最適です。この O リングはニトリルゴム( NBR )製で、コスト効果の高い素材で、 O リングが脂肪、グリース、植物油にさらされる用途に最適です。O リングは、幅広い用途に適合するようにさまざまなメートル系とインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対して長寿命で耐薬品性に優れているため、 O リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. <ul> <li>この RS Pro O リング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします </li> <li>ニトリル素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長くなっています </li> <li>動作温度範囲: -30 ° C → 90 ° C </li> <li>ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です </li> <li>メートル系とインチ系のサイズを幅広くご用意しています </li> </ul>. 用途:. O リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、 2 つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 <ul> <li>産業及び製造用途 </li> <li>配管 </li> <li>油圧及び空圧 </li> <li>自動車の製造及び修理 </li> <li>動力伝達技術 </li> </ul>. O リングの寿命はどのくらいですか.. O リングを素材の正しい条件で使用すると、 NBR O リングは最長 15 年間使用できます. RS Pro を選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。<i> 注: </i>. これらのニトリル O リングは、次の製品と互換性がありません。 <ul> <li>オゾン </li> <li>エステル </li> <li>保存 </li> <li>アルデヒド </li> <li>塩素酸塩 </li> <li>ニトロ炭化水素 </li> </ul>
仕様タイプ = Oリング材料 = ニトリルゴム内径 = 30mm外径 = 38mm動作温度 Min = -30℃動作温度 Max = +90℃ RoHS指令(10物質対応)対応
1袋(50個)
769 税込846
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 34mm外径 = 38mm動作温度 Min = -15℃動作温度 Max = +200℃ RoHS指令(10物質対応)対応
1袋(5個)
1,098 税込1,208
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 38mm外径 = 54mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(5個)
1,298 税込1,428
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 38mm外径 = 47mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(20個)
1,898 税込2,088
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 38mm外径 = 52mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(5個)
1,098 税込1,208
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 38mm外径 = 43.3mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(50個)
1,998 税込2,198
7日以内出荷

仕様タイプ = Oリング材料 = ニトリル内径 = 38mm外径 = 50mm動作温度 Min = -30℃動作温度 Max = +90℃
1袋(20個)
1,998 税込2,198
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 38mm外径 = 41mm動作温度 Min = -15℃動作温度 Max = +200℃
1袋(5個)
1,098 税込1,208
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 38mm外径 = 48mm動作温度 Min = -15℃動作温度 Max = +200℃
1袋(2個)
1,498 税込1,648
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 38mm外径 = 46mm動作温度 Min = -15℃動作温度 Max = +200℃
1袋(2個)
1,198 税込1,318
7日以内出荷

仕様タイプ = Oリング材料 = FKM(フッ化ビニリデン)内径 = 38mm外径 = 45mm動作温度 Min = -15℃動作温度 Max = +200℃
1袋(2個)
999 税込1,099
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 38mm internal diameter, 55mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 38mm外径 = 55mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,498 税込2,748
7日以内出荷

『メカニカル部品/機構部品』には他にこんなカテゴリがあります