The RS Pro oil seal typemetric nitrile double has 17mm internal diameter, 25mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 17mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 40 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,198
税込¥2,418
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 10 mm 、外径 16.5 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 10mm外径 = 16.5mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.2mm長さ = 2.5m幅 = 150mm
1個
¥12,980
税込¥14,278
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.25mm長さ = 2.5m幅 = 150mm
1個
¥17,980
税込¥19,778
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.1mm長さ = 2.5m幅 = 150mm
1個
¥12,980
税込¥14,278
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.787mm長さ = 100インチ幅 = 6インチ
1個
¥13,980
税込¥15,378
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.001 → 0.015インチ長さ = 12インチ幅 = 6インチ枚数 = 12カラー = 緑
1個
¥27,980
税込¥30,778
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.05 → 0.8mm長さ = 300mm幅 = 150mm枚数 = 10カラー = 緑
1個
¥31,980
税込¥35,178
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.5mm長さ = 2.5m幅 = 150mm
1個
¥16,980
税込¥18,678
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.203mm長さ = 100インチ幅 = 6インチ
1個
¥9,998
税込¥10,998
5日以内出荷
RS Pro スチール. RS Pro のスチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。これらのスチールシムは、材料の種類、サイズ、厚さ、及び識別しやすいように表面に正しく印刷されたならいロット番号を備えています。 このスチールシムシリーズには、次のサイズがあります。 ;ul> ;li> ; 519-034 519-034 - 100 インチ x 6 インチ x 0.025 mm ;/li> ;li> ; 518-756-100 インチ 518-756-100 インチ x 6 インチ x 0.203 mm ;/li> ;li> ; 518-750-100 インチ 518-750-100 インチ x 6 インチ x 0.254 mm ;/li> ;li> ; 518-902-100 インチ 518-902-100 インチ x 6 インチ x 0.787 mm ;/li> ;li> ; 518-891 518-891 シムキット、スチール、 0.001 → 0.015 インチ( 12 個) ;/li> ;li> ; 518-918 518-918 - 2.5 m x 15 0 mm x 0.1 mm ;/li> ;li> ; 518 → 879 518 → 879 - 2.5 m x 150 mm x 0.2 mm ;/li> ;li> ; 518-841 518-841 - 2.5 m x 150 mm x 0.25 mm ;/li> ;li> ; 518-863-2.5 518-863-2.5 m x 150 mm x 0.5 mm ;/li> ;li> ; 518-867 518-867 - シムキット、スチール、 0.05 → 0.80 mm x 10 ピース ;/li> ;/ul>. 特長と利点:. ;ul> ;li>精密ブランドのスチールシムストックは、全面冷間圧延炭素 1008-1010 です ;/li> ;li>ロックウェル硬度: ; 0.69 インチ厚 RB90 分 >0.070 インチ厚の RB84 最小。 ;/li> ;li> AISI-1008/AISI-1010 に適合しています ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul>
仕様材料 = スチール厚さ = 0.254mm長さ = 100インチ幅 = 6インチ
1個
¥10,980
税込¥12,078
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.4mm長さ = 1.25m幅 = 150mm
1個
¥38,980
税込¥42,878
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.3mm長さ = 1.25m幅 = 150mm
1個
¥35,980
税込¥39,578
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.05 → 0.5mm長さ = 300mm幅 = 150mm枚数 = 8カラー = 赤
1個
¥69,980
税込¥76,978
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.8mm長さ = 1.25m幅 = 150mm
1個
¥60,980
税込¥67,078
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.1mm長さ = 1.25m幅 = 150mm
1個
¥28,980
税込¥31,878
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.5mm長さ = 1.25m幅 = 150mm
1個
¥45,980
税込¥50,578
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.25mm長さ = 1.25m幅 = 150mm
1個
¥33,980
税込¥37,378
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.127mm長さ = 50インチ幅 = 6インチ
1個
¥29,980
税込¥32,978
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.051mm長さ = 50インチ幅 = 6インチ
1個
¥27,980
税込¥30,778
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.025mm長さ = 50インチ幅 = 6インチ
1個
¥42,980
税込¥47,278
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.05mm長さ = 1.25m幅 = 150mm
1個
¥29,980
税込¥32,978
5日以内出荷
RS Proステンレススチール製ノブ. RS Pro のステンレススチールシムシリーズです。あらゆる要件に適合するように、さまざまな厚さのものを用意しています。 ステンレススチールは優れた耐食性、強度及び加工特性を備えています。 このスチールシムシリーズには、次のサイズがあります。 ; 519024 519024 - 1.25 m x 150 mm x 0.05 mm ; 518801 518801 - 1.25 m x 150 mm x 0.1 mm ; 518762 518762 - 1.25 m x 150 mm x 0.2 mm ; 518857 518857 - 1.25 m x 150 mm x 0.25 mm ; 518980 518980 ~ 1.25 m x 150 mm x 0.3 mm ; 519062 519062 - 1.25 m x 150 mm x 0.4 mm ; 519119 519119 - 1.25 m x 150 mm x 0.5 mm ; 518942 518942 - 1.25 m x 150 mm x 0.8 mm ; 518829-50 インチ 518829-50 インチ x 6 インチ x 0.127 mm ; 519074 519074 - 50 インチ x 6 インチ x 0.025 mm ; 519096 519096 - 50 インチ x 6 インチ x 0.051 mm ; 518946 518946 - シムキット、スチール. 特長と利点:. ;ul> ;li>精密ブランドのステンレススチールシムストックは、全面が硬質で冷間圧延されたタイプ 302 - 耐腐食性及び防錆性を備えています ;/li> ;li>ロックウェル硬さ: C40-45 ;/li> ;li>SAE-30302 、 AISI-T302 、 ASTM A-666 に適合しています ;/li> ;li>究極の引張強度: 185,000p.S.I.最小 ;/li> ;/ul>. 代表的用途. シムは、物体の間の小さな隙間又は空間を埋めたり、同一平面に揃えたり高さを調整するのに使用する薄い材料です。産業用機械では、時間の経過とともに部品が摩耗又は摩減して、機能が損なわれることがあります。こうした摩耗を低減するために、機械部品の間にシムを取り付けて調整又は位置合わせして、機械の機能や寿命を向上させることができます。 これらのスチールシムは、次の用途に使用できます。 ;ul> ;li> 機械の精密調整及び位置合わせ ;/li> ;li> 金型及びダイのセットアップ ;/li> ;li>機械の修理とメンテナンス ;/li> ;li> モータポンプ及びその他の機械の取り付け ;/li> ;li> プロトタイプ作業。 ;/li> ;/ul>. よくある質問. スチールシムの用途は. シムは厚さが異なり、次のようなさまざまな作業に使用されています。 ;ul> ;li>平らな面を提供します ;/li> ;li>ギャップを埋めるために使用します ;/li> ;li>2 つのオブジェクト間のクリアランスを減らします ;/li> ;li>ステンレススチールシムストックは、スプリングクリップ、リテーナー、ワッシャを作成するのに最適です。 ;/li> ;/ul> ステンレススチールの寿命はどのくらいですか. ステンレス製のアイテムは、長寿命で、平均して 15 ~ 25 年かかります。これは、耐腐食性があり、メンテナンスがほとんど必要ないためです。
仕様材料 = ステンレス鋼厚さ = 0.2mm長さ = 1.25m幅 = 150mm
1個
¥33,980
税込¥37,378
5日以内出荷
Replacement VitonR A O-Ring cord for splicing kit is available separately. RS Pro インペリアル O リングキット - Viton R. RS Pro O リングキットは、一般的な各種サイズが頑丈なボックスに揃った、緊急の修理や定期的なメンテナンスに不可欠なキットです。このキットはメンテナンスエンジニアに最適です。各作業に合ったシーリングソリューションを高い信頼性で素早く実現します。. 特長と利点. すべてのワークショップおよびオンサイトサービスエンジニアに必須 さまざまなサイズ.個々の O リングを購入する必要はありません 複数の O リングサイズをすばやく識別し、簡単に保管できます 搬送に適した頑丈なケース リングの材質は、炭化水素、ディーゼル燃料、合成潤滑剤に対して優れた耐性を発揮します。 バイトン R 素材製 O リングで構成された精密な設計 このキットは 382 個の部品を供給します. O リングとは何ですか.. シール、 O リングは、 2 つの部品間のスペースを埋めて、間に充填及びシールスペースを形成することで、機械、エンジン、又はその他の機械アセンブリの 2 つの部品を接合するために使用します。このシールにより、微粒子、蒸気、液体の漏れを防ぎ、圧力を保護及び維持しながら細片の混入を防ぐことで、適切な機能と安全性を確保します。
仕様材料 = VitonRタイプ = インペリアルOリングキットキット内容 = 382ピース
RoHS指令(10物質対応)対応
1キット
¥18,980
税込¥20,878
5日以内出荷
The RS Pro oil seal typemetric nitrile double has 95mm internal diameter, 115mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 95mm外径 = 115mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥3,500
税込¥3,850
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 7mm internal diameter 19mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 7mm外径 = 19mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 78mm internal diameter, 100mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 78mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥6,798
税込¥7,478
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 95mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 75mm外径 = 95mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥6,298
税込¥6,928
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 75mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥8,698
税込¥9,568
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 75mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥6,798
税込¥7,478
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 72mm internal diameter 90mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 72mm外径 = 90mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥5,298
税込¥5,828
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 6mm internal diameter, 16mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 6mm外径 = 16mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 60mm internal diameter 75mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 60mm外径 = 75mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥3,698
税込¥4,068
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 58mm internal diameter, 80mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 58mm外径 = 80mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥4,598
税込¥5,058
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 55mm internal diameter, 80mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 55mm外径 = 80mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥4,698
税込¥5,168
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 55mm internal diameter 75mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 55mm外径 = 75mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥3,698
税込¥4,068
7日以内出荷
1
2
3
4
5
6
7
8
9
10
...
次へ
『メカニカル部品/機構部品』には他にこんなカテゴリがあります
- メカニカル部品
- 機構部品
機構部品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。