用途OA機器・医療機器・工作機械等使用温度(℃)-20~80シリンダー径(Φmm)22ロッド径(Φmm)10引張強度(kN[kgf])4.91[500]以上耐久性3万回以上使用上の注意※1.分解したり火中に投じないで下さい。※2.曲げ荷重をかけないで下さい。※3.物体重量に応じたガススプリングをご使用下さい。※4.ピストンロッドを下側にして取り付けて下さい。※5.雨や水のかかる所、埃の多い所での使用はさけて下さい。※6.長時間開放される場合はドアにストッパー又は補助棒を設けて下さい。※7.ピストンロッドとシリンダの傷や曲がりを防止する為、衝撃を加えないで下さい。※8.ピストンロッドに塗料やビニールなどの異物が付着しないようにして下さい。※9.ピストンロッドとシリンダを最伸状態にて回転させないで下さい。回転させる場合はピストンロッドを圧縮した状態で行って下さい。材質/処理(本体)BSP/塗装(黒色)(ロッド)SUS304/-RoHS指令(10物質対応)対応