軸ピンRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質リテーナー・リング:ステンレス鋼1.4310(SUS301相当)表面処理軸ピン:熱処理材質(軸)ピン:ステンレス鋼1.4021(SUS420J1相当)RoHS指令(10物質対応)対応
カム・クランプ/クランプ・レバー形/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)/サンドブラスト、本体:ステンレス鋼1.4305(SUS303相当)/ニッケルメッキ、ボール・ノブ:熱硬化性樹脂(PF31)/黒色、ねじ:ステンレス鋼1.4021(SUS420J1相当)/熱処理/ニッケルメッキ質量(g)317RoHS指令(10物質対応)対応
カム・クランプ/クランプ・ボルト付/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)/サンドブラスト、本体:ステンレス鋼1.4305(SUS303相当)/ニッケルメッキ、ボール・ノブ:熱硬化性樹脂(PF31)/黒色、ねじ:ステンレス鋼1.4021(SUS420J1相当)/熱処理/ニッケルメッキ質量(g)159RoHS指令(10物質対応)対応
クランピング・キャッチ/クランプ・レバー付、レバーの位置可変、斜面下向き/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)、ボール・ノブ:熱硬化性樹脂(PF31)/黒色形状ノブ付形材質(本体)ステンレス鋼質量(g)302種類クランプレバー回し半径(mm)116表面処理グリップ・レバー:サンドブラスト材質(ねじ部)ステンレス鋼1.4021(SUS420J1相当)表面処理(ねじ部)熱処理/ニッケルメッキ取付部おねじ締付トルク(N・m)40表面処理(本体)ニッケルメッキRoHS指令(10物質対応)対応取付穴径(mm)M10
クランピング・キャッチ/クランプ・レバー付、レバーの位置可変、斜面上向き/ステンレス鋼1.4305(SUS303相当)、ニッケルメッキRoemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質グリップ・レバー:ステンレス鋼1.4305(SUS303相当)、ボール・ノブ:熱硬化性樹脂(PF31)/黒色形状ノブ付形材質(本体)ステンレス鋼質量(g)304種類クランプレバー回し半径(mm)116表面処理グリップ・レバー:サンドブラスト材質(ねじ部)ステンレス鋼1.4021(SUS420J1相当)表面処理(ねじ部)熱処理/ニッケルメッキ取付部おねじ締付トルク(N・m)40表面処理(本体)ニッケルメッキRoHS指令(10物質対応)対応取付穴径(mm)M10
偏心レバー、軸ピン付/ステンレス鋼Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
種類カムレバー形状ノブ付形取付部丸穴材質プラスティック・キャップ:PVC/赤、リテーナー・リング:ステンレス鋼1.4310(SUS301相当)材質(軸)ピン:ステンレス鋼1.4021(SUS420J1相当)表面処理軸ピン:熱処理、偏芯カム部:ステンレス鋼1.4301(SUS304相当)最高温度(℃)60RoHS指令(10物質対応)対応
偏心レバー、軸ピン付/鋼Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
種類カムレバー形状ノブ付形取付部丸穴材質プラスティック・キャップ:PVC/赤、リテーナー・リング:ステンレス鋼1.4310(SUS301相当)、偏芯カム部:スチール1.0570(SM50YB相当)材質(軸)ピン:ステンレス鋼1.4021(SUS420J1相当)表面処理軸ピン:熱処理、偏芯カム部亜鉛リン酸塩処理最高温度(℃)60RoHS指令(10物質対応)対応
『メカニカル部品/機構部品』には他にこんなカテゴリがあります