30件中 1~30件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
1個
349 税込384
翌々日出荷

1袋(6個)
9,998 税込10,998
7日以内出荷

1袋(6個)
5,598 税込6,158
7日以内出荷

1袋(6個)
2,698 税込2,968
7日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
1,798 税込1,978
7日以内出荷

RS Pro スチール製ワイヤロープクランプ、 DIN1142この RS Pro スチールワイヤロープクランプは、 U 字型のボルトと 2 つのナットで固定されたサドルで構成されています。これは、ワイヤロープの緩んだ端をクランプし、ループして戻してアイを形成し、 2 本のワイヤロープの端を安全に結合するために使用します。 このロープクランプは亜鉛めっきスチール製で、亜鉛めっきコーティング仕上げで処理されています。亜鉛めっき及び亜鉛めっきプロセスは、大気条件や腐食性物質からロープクランプを保護します。亜鉛めっきコーティングは、有機塗料の最大 7 倍の粘着強度を備えています。 RS Pro の高品質製品であるこのロープクランプは、安全性がテストされています。スチールワイヤロープに U ボルトワイヤロープグリップを取り付ける際の最小限の安全要件については、欧州規格の EN13411-5 : 203 を満たしています。フェンス用途向けに設計されており、吊り荷には適していません。特長と利点.直径 3 mm . スチール製 .亜鉛めっきワイヤ .亜鉛めっき仕上げ . DIN 1142 の安全仕様に適合しています .最低限の安全要件については、 EU 規格 EN13411-5:203 に適合しています U 字ボルトワイヤロープグリップ用 .ロープの位置を交互にしないでください . 2 種類の長さのロープの接合には使用しないでください 2 つの目を使用しない限りRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様仕様 = DIN 1142ワイヤーロープ直径 = 3mm材質 = スチール
1袋(6個)
1,498 税込1,648
7日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
2,798 税込3,078
7日以内出荷

RS Pro ステンレススチール製ワイヤロープクランプ、 DIN 741この RS Pro ワイヤロープクランプを使用すると、ワイヤロープ又はケーブルの端に負荷側のアイを安全に形成できます。高品質のステンレススチール製で、直径 mm のワイヤロープ用に設計されています。 このクランプは、腐食や天候に強いだけでなく、ステンレススチール構造によりワイヤの研磨力にも強くなっています。ユニットは、 つのナットで固定された ボルトとサドルで構成されています。この製品は、ドイツ標準化機構のグリップ終端用ワイヤロープグリップの安全要件に準拠しています。 このようなワイヤロープクランプは、堅牢で Durable な性質により、通常、産業用リフトプロセスで使用されています。スチール製とステンレススチール製の両方があり、ロープ直径に合わせてさまざまなサイズを用意しています。特長と利点ステンレス鋼製ワイヤロープクランプ 直径 mm のワイヤロープに使用 腐食や天候に強い 研磨ワイヤの力に耐えることができます 産業用吊り上げ用途に適しています DIN 741 Deutsches Institut u Normung 、又は German Institute of Standardization )の仕様に適合RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様仕様 = DIN 741ワイヤーロープ直径 = 5mm材質 = ステンレス鋼
1個
1,398 税込1,538
翌々日出荷

RS Pro PVC ワイヤロープ ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。金属製ワイヤロープは、より合わせた金属製のより線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。最大 100 kg の安全な作業荷重を備えた、受賞製の RS Pro 金属製 PVC 被膜ワイヤロープを誇りに思います。ワイヤロープの長さは 75 で、 本のより線と 本のワイヤで構成されています。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーの金属ワイヤは、要求の厳しい条件での認識に対応し、あらゆる RoHS 準拠に準拠しています。 特長と利点 ?ワイヤロープストランド SWG (ストランド数) /7 (ワイヤ数) ?安全な作業荷重は約 100kg 振動します ?ワイヤロープはすべての RoHS 規制に準拠しています ?このワイヤの長さは 75 です ?中程度の柔軟性 ?ワイヤは ISO BS EN12385-4 規格に適合しています ?直径 mm のワイヤロープは、 PVC (重合塩化ビニル)シース付きのスチール製です。 ?金属製ワイヤロープはリール状になっています 2 種類のサイズを用意: エンドプレート (183-5829:) 183-5829:O mm 金属ケーブル 直径 (183-5835) 183-5835: 5 mm の金属製ケーブル 用途 ワイヤーロープは次の区域に市場の場所を有する 海上での使用 あらゆる産業用途に対応します PVC 被膜ワイヤロープは、ダクトの吊り下げや設備の固定に最適です 建築システム(リギング、ホイスト、ウィンチなど)に対応しています ワイヤロープは一般的な用途向けです よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = スチール直径 = 3 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 100kg長さ = 75mコーティング = PVC
1リール(75m)
20,980 税込23,078
7日以内出荷

RS Pro ステンレスワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアの上を閉じると、ロープの生成が処理されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。メーカーは、 100 kg の適度な使用荷重を備えた、ウォンブランドの RS Pro カテナリワイヤロープを誇りに思います。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG (より線数) 7 (ワイヤ数) 安全作業荷重は約 100 kg です 年間の保証を提供しています このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 です この Ware ロープは、錆や汚れが許されない用途に最適です 高品質 316L グレードステンレススチールワイヤロープ 用途 ワイヤーロープは次の区域に場所の市場を有する クレーンシステムでのリフト及び巻き上げ エレベータシステム 機械的動力の伝達 操縦席のレバーやペダルへの飛行機の接続などの表面を制御します よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤケーブルを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = ステンレス鋼直径 = 3 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 100kg長さ = 75m
1リール(75m)
11,980 税込13,178
7日以内出荷

RS Pro ステンレスワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアの上を閉じると、ロープの生成が処理されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。メーカーでは、 300 kg もの荷重の使用に耐えられる独自ブランドの RS Pro ステンレスワイヤロープを誇りに思います。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG (より線数) 7 (ワイヤ数) このステンレススチール製の安全な作業荷重は、 300 kg 前後で振動します 年間の保証を提供しています このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 です このロープは、錆や汚れが許容されない場合に最適です 高品質 316L グレードステンレススチールワイヤロープは、耐腐食性のみを備え、特に穀物境界カーバイド降水量(感作)に Crucial となっています。 このステンレススチール製ワイヤロープは、 ISO BS EN12385-4 規格に適合しています 用途 このステンレススチールは次の用途に最適です。 製紙工場 食品加工機械 ラボシステム ボート固定具(搬入の問題の解決など) 鉱業(スクリーニング) 医療用インプラント 醸造設備 よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤケーブルを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = ステンレス鋼直径 = 5 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 300kg長さ = 75m
1リール(75m)
52,980 税込58,278
7日以内出荷

RS Pro ステンレスワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアの上を閉じると、ロープの生成が処理されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。メーカーは、 400 kg の大きな荷重で使用できる、独自ブランドの RS Pro ステンレスワイヤロープを誇りに思います。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG 6 (より線数) / 7 (ワイヤ数) このステンレススチール製の安全な作業荷重は、 300 kg 前後で振動します 3 年間の保証を提供しています このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 m のロールです このロープは、錆や汚れが許容されない場合に最適です 高品質 316L グレードステンレススチールワイヤロープは、耐腐食性のみを備え、特に穀物境界カーバイド降水量(感作)に Crucial となっています。 このステンレススチール製ワイヤロープは、 ISO BS EN12385-4 規格に適合しています 直径は 6 mm です 用途 このステンレススチールは次の用途に最適です。 製紙工場 食品加工機械 ラボシステム ボート固定具(搬入の問題の解決など) 鉱業(スクリーニング) 医療用インプラント 醸造設備 よくある質問 ケーブルロープとワイヤロープの違いは何ですか. 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを切断するのに最も適した工具は何ですか. 正確な切断を実現し、ワイヤが損傷しないように、プロ用ワイヤカッターの使用をお勧めします。RS の豊富な製品がこのニーズをサポートし、 450-3963 、 497-013 、 875-5806 、 541-6898 、 161-170 を調べることで、適切な工具を見つけることができます ワイヤケーブルを選択 / 購入する際には、何を考慮する必要がありますか. 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = ステンレス鋼直径 = 6 mmコア = ワイヤーコア定格荷重 = 400kg長さ = 75m
1リール(75m)
67,980 税込74,778
7日以内出荷

RS Pro 亜鉛めっき金属製ワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。RS は、最大 208 kg の荷重で使用できる優れた RS PRO RS Pro 亜鉛めっき金属製ワイヤロープを、誇らしげにご紹介します。ワイヤロープの長さは 75 で、 本のより線と 本のワイヤで構成されています。ワイヤの直径は mm で、 ISO BS EN12385-4 規格に適合しています。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG (より線数) 7 (ワイヤ数) 安全作業荷重は 208 kg 前後で振動します このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 です 中程度の柔軟性 ワイヤロープはリールに巻かれています 用途 ワイヤーロープは次の区域に場所の市場を有する 海上での使用 あらゆる産業用途に対応します 建築システム(リギング、ホイスト、ウィンチなど)に対応しています このワイヤロープは、一般的なスチール製です 用途 ワイヤーロープは次の区域に場所の市場を有する 海上での使用 あらゆる産業用途に対応します 建築システム(リギング、ホイスト、ウィンチなど)に対応しています このワイヤロープは、一般的なスチール製です よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します
仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 4 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 208kg長さ = 75m
1リール(75m)
23,980 税込26,378
7日以内出荷

仕様タイプ = カテナリーワイヤ材質 = 亜鉛メッキメタル直径 = 5 mmストランドの数 = 7コア = ワイヤーコア定格荷重 = 220kg長さ = 50m
1リール(50m)
18,980 税込20,878
5日以内出荷

RS Pro 亜鉛めっき金属製ワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。RS は、 1390 kg までの大きな安全な作業荷重を備えた、受賞ブランドの RS Pro 亜鉛めっき金属ワイヤロープを自信を持ってご紹介します。ワイヤロープの長さは 50 m で、 6 本のより線と 7 本のワイヤで構成されています。ワイヤの直径は 10 mm で、 ISO BS EN12385-4 規格に適合しています。ワイヤとロープは、用途の固定とサポートを主な目的としているため、一般的な持ち上げ用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG 6 (より線数) / 7 (ワイヤ数) 安全な作業荷重の振動は、約 1390 kg です このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 50 m です 中程度の柔軟性 ワイヤロープはリールに巻かれています 用途 ワイヤーロープは次の区域に場所の市場を有する : 海上での使用 あらゆる産業用途に対応します 建築システム(リギング、ホイスト、ウィンチなど)に対応しています このワイヤロープは、一般的なスチール製です よくある質問 ケーブルロープとワイヤロープの違いは何ですか. 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 / 購入する際には、何を考慮する必要がありますか. 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します ワイヤロープを切断するのに最も適した工具は何ですか. 正確な切断を実現し、ワイヤが損傷しないように、プロ用ワイヤカッターの使用をお勧めします。RS ブランドの製品はこのニーズに対応しており、( 450-3963) 450-3963 、( 497-013) 497-013 、( 875-5806) 875-5806 、( 541-6898) 541-6898 、( 161-170 など、様々な製品を取り揃えています ) 161-170 など、様々な製品を取り揃えています RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 10 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 1390kg長さ = 50m
1リール(50m)
47,980 税込52,778
7日以内出荷

仕様タイプ = カテナリーワイヤ材質 = 亜鉛メッキメタル直径 = 3 mmストランドの数 = 7コア = ワイヤーコア定格荷重 = 85kg長さ = 50m
1リール(50m)
9,798 税込10,778
5日以内出荷

RS Pro RS Pro 亜鉛めっきワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。受賞製の RS Pro 亜鉛めっき金属製ワイヤロープは、 822 kg の非常に安全な作業負荷を実現しています。ワイヤロープの長さは 50 m で、 6 本のより線と 7 本のワイヤで構成されています。ワイヤの直径は 8 mm で、 ISO BS EN12385-4 規格に適合しています。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG 6 (より線数) / 19 (ワイヤ数) 安全作業荷重は 822 kg 前後で振動します このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 50 m です 最も剛性が高く、強度の高いワイヤロープの 1 つで、一般的な巻き上げ作業に最適です ワイヤロープはリールに巻かれています 用途 ワイヤーロープは次の区域に場所の市場を有する : 海上での使用 あらゆる産業用途に対応します 建築システム(リギング、ホイスト、ウィンチなど)に対応しています このワイヤロープは、一般的なスチール製です よくある質問 ケーブルロープとワイヤロープの違いは何ですか. 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 / 購入する際には、何を考慮する必要がありますか. 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します ワイヤロープを切断するのに最も適した工具は何ですか. 正確な切断を実現し、ワイヤが損傷しないように、プロ用ワイヤカッターの使用をお勧めします。RS ブランドの製品はこのニーズに対応しており、 450-3963 、 497-013 、 875-5806 、 541-6898 、 161-170 など、様々な製品を取り揃えています RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 8 mmストランドの数 = 19配線数 = 6コア = ワイヤーコア定格荷重 = 822kg長さ = 50m
1リール(50m)
29,980 税込32,978
7日以内出荷

仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 5 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 324kg長さ = 75m
1リール(75m)
26,980 税込29,678
5日以内出荷

仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 3 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 116kg長さ = 75m
1リール(75m)
21,980 税込24,178
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 20mm RoHS指令(10物質対応)対応
1袋(20個)
2,198 税込2,418
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 38mm RoHS指令(10物質対応)対応
1袋(20個)
3,198 税込3,518
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 30mm RoHS指令(10物質対応)対応
1袋(20個)
3,298 税込3,628
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 28mm RoHS指令(10物質対応)対応
1袋(20個)
2,198 税込2,418
5日以内出荷

リギンスクリュー. 信頼の RS Pro ブランドがお届けするこの亜鉛めっきスチール製リギンスクリューは、ワイヤを引っ張っても接続するためのアイとフックアイを備えています。ボディを回して、アジャスタを開閉します。. 特長と利点. フック - アイリギングねじです. ターンバックル本体を回転させます. ワイヤロープの張力の固定に使用. ;i> 注意:リフトやトラクションの用途にのみ適しています ;/i>
仕様材質 = スチール表面処理 = 電気亜鉛めっきエンドフィッティング = フックとアイネジサイズ = M12重量 = 454g眼診断 = 16mmクローズド長さ = 241mmエンドAのフィッティング = フックエンドBのフィッティング = 目はしご全長 = 324mm
1個
559 税込615
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 32mm RoHS指令(10物質対応)対応
1袋(20個)
3,298 税込3,628
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 9.5mm RoHS指令(10物質対応)対応
1袋(20個)
1,598 税込1,758
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 25mm RoHS指令(10物質対応)対応
1袋(20個)
1,998 税込2,198
5日以内出荷

RS Pro 交換用スプリットリング. RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。 スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。 RS Pro 交換用スチール製スプリットリング製品は、さまざまな直径 9.5 → 38 mmスプリットリングキットについては、品番を参照してください 866-608 の場合。 オプション: ; 866-490 866-490 .外径 9.5 mm 、内径 7.95 mm 、ワイヤサイズ 0.92 、リング厚: 1.75 mm ; 866-513 866-513 - 外径 16 mm 、内径 13.4 mm 、ワイヤサイズ 1.22 、リング厚さ 2.35 ; 866-529 866-529 - 外径。 20 mm 、内径 17.2 mm 、ワイヤサイズ 1.37 、リング厚さ 2.6 ; 866-535 866-535 - 外径 25 mm 、内径 21.2 mm 、ワイヤサイズ 1.84 、リング厚さ 3.3 ; 866-541 866-541 - 外径 28 mm 、内径 24.5 mm 、ワイヤサイズ 1.62 、リング厚 2.94 ; 866-557 866-557 - 外径。 30 mm 、内径 26.0 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-563 866-563 - 外径。 32 mm 、内径 27.6 mm 、ワイヤサイズ 1.98 、リング厚さ 3.56 ; 866-579 866-579 - 外径 38 mm 、内径 33.9 mm 、ワイヤサイズ 1.98 、リング厚 3.7. 特長と利点:. カーボンスプリングスチール素材 ニッケルめっき仕上げ アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング スプリットリングは 20 個入りパックで販売しています. 代表的用途:. スプリットリングは、物体をしっかりと取り付けるのに最適なキーリングとして使用されるため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリング内容量 = 20直径 = 16mm RoHS指令(10物質対応)対応
1袋(20個)
1,698 税込1,868
5日以内出荷

RS Pro ステンレススチール製 D シャックル メーカーは、ボウシャックルよりも狭いメーカー独自ブランドの RS Pro ステンレススチール D シャックルを採用しています。ほとんどの場合、ねじ式ピン又はピンクローズを備えています。その存在の目的は、ループが非常に小さい理由を説明するインライン負荷に対応することです。 この D シャックルの材質はステンレススチール製で、耐候性に優れています。直径 10 mm のこの D シャックル(チェーンシャックル)は、約 0.25 トンの耐性を備え、軽 . 中程度の負荷を保護するための最適なソリューションです。 注: ワイヤを引っ張ったり、積み荷を固定したりするなど、多様な用途に適しています。吊り荷用途には適していません。 特長と利点 .ステンレス鋼製シャックルとスクリューピン . D シャックルには 3 年間の保証が付いています .ピン径: 10 mm .ジョー幅 20 mm .このチェーンシャックルは天候にもよく対応します .軽 . 中程度の負荷や設備の固定に最適 .ワイヤを引っ張ったり、積み荷を固定したりする用途に適しています 用途 .シャックルはスリングとロープと組み合わせて使用します .ワイヤロープスリング .大型船舶に搭載された産業用クレーンの搬入 .一般的に、登山、登山などのパーソナル安全装置で使用されます 登山ハーネス .車両の回収 よくある質問 シャックルと取引する際に広く認められている実践規範は何ですか. 常に定期点検を実施してください 製造元またはディストリビュータの仕様に注意してください フックまたはスリングストラップには、正しいサイズのシャックルを使用してください 複数のスリング脚をシャックル本体に接続し、ピン自体には絶対に接続しないでください 必要な安全基準を満たしていない場合や、過度の摩耗の兆候が見られる場合は、シャックルを使用して持ち上げないでください RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピンシャックル径 = 10mmジョー幅 = 20mmピン径 = 10mm
1個
2,998 税込3,298
翌々日出荷

RS Pro スプリットリングキット. RS Pro スプリットリングキットには、スプリットリングの各種サイズと交換用パックの品番情報が入ったプラスチック製コンパートメントボックスに入っています。このキットには、最も一般的なサイズのスプリットリングが含まれていて、今後の用途に必要なサイズの接続リングが分からない場合に特に便利です。 RS Pro スプリットリングはキーアクセサリで、さまざまなプロジェクトに使用できます。スプリットリングは割りリングとも呼ばれ、円形形状のワイヤ留め具の一種で、通常、アイテムをキーリングに取り付けるために使用されます。 スプリットリングは、標準のキーチェーンとして使用できます。 スプリットリングの設計では、張力を使用してコイル状の金属製スプリットリングに対象物を固定します。. 特長と利点:. 炭素鋼製 ニッケルめっき仕上げ コンパートメントボックス入りで、簡単に識別できます スプリットリング アイテムはしっかりと固定できます さまざまなサイズと厚さのスプリットリング. キットの内容: 直径 9.5 mm x 20 直径: 13 mm x 20 直径: 16 mm x 20 直径 20 mm x 20 直径 25 mm x 12 直径 28 mm x 12 直径 30 mm x 15 mm 直径 32 mm x 15 直径 38 mm x 20. 代表的用途:. スプリットリングは、キーリングとして使用されるか、物体を安全に取り付けるのに最適な留め金を接続するため、さまざまな用途で普及しています。スプリットリングはにあります 鍵 - 鍵束をまとめて保持します キーフォブ 袋の魅力 工芸、宝石加工プロジェクト ストラップ. 交換用スプリットリングは別売り: ; 866-490 866-490 - 直径 9.5 mm ; 866-507 - 866-507 - 直径 13 mm ; 866-513 866-513 - 直径 16 mm ; 866-529 866-529 - 直径 20 mm ; 866-535 866-535 - 直径 25 mm ; 866-541 866-541 - 直径 28 mm ; 866-557 866-557 - 直径 30 mm ; 866-563 866-563 - 直径 32 mm ; 866-579 866-579 - 直径 38 mm RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様種類 = スプリットリングキット内容量 = 154 RoHS指令(10物質対応)対応
1キット
7,998 税込8,798
5日以内出荷