絞り込み
ブランド
  • RS PRO
  • New-Era(ニューエラー)(5)
  • Festo(2)
  • SMC(1)
  • Panasonic(パナソニック)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(323)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(1)
  • 1,500-10,000円(186)
  • 10,000-50,000円(127)
  • 50,000-100,000円(10)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
特価
本日1月4日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260116
キャンペーンコードのご利用方法※特価からの更なる割引はございません
SMC製品簡単検索 詳しくはこちら
324件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
バルクヘッドコネクタ RS PRO エルボ RS PROバルクヘッドコネクタ RS PRO エルボRS PRO
4,798税込5,278
1袋(10個)
7日以内出荷
コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ接続スタイル = チューブ間最高使用圧力 = 10バール℃RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60 ℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
Male parallel elbow adaptor,1/4inx6mm RS PROMale parallel elbow adaptor,1/4inx6mmRS PRO
3,098税込3,408
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx8mm RS PROMale parallel elbow adaptor,1/4inx8mmRS PRO
4,398税込4,838
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm RS PROMale taper elbow adaptor,1/8inx4mmRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/4inx8mm RS PROMale taper elbow adaptor,1/4inx8mmRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm RS PROMale taper elbow adaptor,3/8inx8mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
26,980税込29,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みメーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
22,980税込25,278
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みメーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
21,980税込24,178
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みメーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
19,980税込21,978
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みメーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
15,980税込17,578
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みメーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
15,980税込17,578
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みメーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタAM5、オス、コネクタBプッシュイン6 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、ネジ接続M5、メーカーシリーズ57550、ボディ材質ニッケルめっき真鍮℃RoHS指令(10物質対応)対応
RS PRO エア継手 57550シリーズ RS PRORS PRO エア継手 57550シリーズRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、バンジョーコネクタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込みネジ接続 = M5メーカーシリーズ = 57550最高使用圧力 = 20バールRoHS指令(10物質対応)対応
Y CONNECTOR 10 RS PROY CONNECTOR 10RS PRO
31,980税込35,178
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 コネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間コネクタC = プッシュイン18.5 mm最高使用圧力 = 20バールRoHS指令(10物質対応)対応
Y CONNECTOR 8 RS PROY CONNECTOR 8RS PRO
22,980税込25,278
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 コネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタAプッシュイン8 mm、コネクタBプッシュイン8 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブ間、コネクタCプッシュイン15.5 mm、動作温度 Max+80℃RoHS指令(10物質対応)対応
Y CONNECTOR 6 RS PROY CONNECTOR 6RS PRO
19,980税込21,978
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 コネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間コネクタC = プッシュイン13.5 mm最高使用圧力 = 20バールRoHS指令(10物質対応)対応
Y CONNECTOR 4 RS PROY CONNECTOR 4RS PRO
18,980税込20,878
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 コネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間コネクタC = プッシュイン11 mm最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 なし なし RS PRORS PRO エア継手 なし なしRS PRO
33,980税込37,378
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、ティーコネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン14 mmコネクタB = プッシュイン14 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 なし なし RS PRORS PRO エア継手 なし なしRS PRO
28,980税込31,878
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、ティーコネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 なし なし RS PRORS PRO エア継手 なし なしRS PRO
21,980税込24,178
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、ティーコネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタAプッシュイン10 mm、コネクタBプッシュイン10 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブ間、耐薬品性なし℃RoHS指令(10物質対応)対応
RS PRO エア継手 なし なし RS PRORS PRO エア継手 なし なしRS PRO
16,980税込18,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、ティーコネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 なし なし RS PRORS PRO エア継手 なし なしRS PRO
14,980税込16,478
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、ティーコネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間最高使用圧力 = 20バールRoHS指令(10物質対応)対応
RS PRO エア継手 なし なし RS PRORS PRO エア継手 なし なしRS PRO
12,980税込14,278
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、ティーコネクタ、チューブ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタAプッシュイン4 mm、コネクタBプッシュイン4 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブ間、動作温度 Min-20℃RoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) OFRS PRO
22,980税込25,278
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) OFRS PRO
22,980税込25,278
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) OFRS PRO
16,980税込18,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) OFRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PROORIENTING TEE MALE ADAPTOR (SHORT) OFF-SRS PRO
26,980税込29,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PROORIENTING TEE MALE ADAPTOR (SHORT) OFF-SRS PRO
21,980税込24,178
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PROORIENTING TEE MALE ADAPTOR (SHORT) OFF-SRS PRO
16,980税込18,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタAプッシュイン8 mm、コネクタBプッシュイン8 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、ボディ材質ニッケルめっき真鍮℃RoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PROORIENTING TEE MALE ADAPTOR (SHORT) OFF-SRS PRO
14,980税込16,478
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PROORIENTING TEE MALE ADAPTOR (SHORT) OFF-SRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PROORIENTING TEE MALE ADAPTOR (SHORT) OFF-SRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) CERS PRO
26,980税込29,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) CERS PRO
20,980税込23,078
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) CERS PRO
18,980税込20,878
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PROORIENTING TEE MALE ADAPTOR (PARALLEL) CERS PRO
16,980税込18,678
1袋(10個)
7日以内出荷
RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応

配管・水廻り部材/ポンプ/空圧・油圧機器・ホース』には他にこんなカテゴリがあります

コンプレッサー・空圧機器・ホース