1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.
仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453 アズワン品番65-8007-49
1個
229,800 税込252,780
7日以内出荷

『配管・水廻り部材/ポンプ/空圧・油圧機器・ホース』には他にこんなカテゴリがあります

おすすめ人気ランキング