Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from FestoIts designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinderThanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settingsThe aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systemsIts commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel materialIt can withstand direct contact with common industrial substances, such as solvents and cleaning agentsHow should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.