Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexiblyIt features a multi-sensor control to give you reliable, dynamic and speedy resultsThere are three default presets that you can choose from at the click of a button, making installation and activation quick and simpleBecause its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mAIs this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.