付属品電源コード×1本、高電圧テストリード(TL31-TOS)×1組(赤黒各1本、ワニ口クリップ付き、1.5m)、D-SUB25P プラグ×1個 組立式、高電圧危険シール×1枚、ユーザーズマニュアル×1、CD-R質量(kg)約14測定範囲【耐電圧試験器部】(電圧計)0.000kV~6.500kVAC/DC、(電流計)AC:0.00mA~110mA【絶縁抵抗試験器部】(電圧計)0V~-1200V、(抵抗計)<25V>30kΩ≦R≦25MΩ/±(2% of rdng+2digit)、25MΩ<50V>50kΩ≦R≦50MΩ/±(2% of rdng+2digit)、50MΩ<100V>100kΩ≦R≦100MΩ/±2% of rdng、100MΩ<125V>125kΩ≦R≦125MΩ/±2% of rdng、125MΩ<250V>250kΩ≦R≦250MΩ/±2% of rdng、250MΩ<500V>500kΩ≦R≦500MΩ/±2% of rdng、500MΩ<1000V>1MΩ≦R<1GΩ/±2% of rdng、1GΩ≦R≦5GΩ/±5% of rdng周波数(Hz)50/60出力【耐電圧試験器部】範囲:0.05kV~5.00kV、設定確度:±(2% of set+20V)[無負荷時]、設定範囲:0.00kV~5.50kV、設定分解能:10V STEP耐電圧AC LINEーシャシ間:1400Vac、2秒間(全数試験)/1500Vac、1分間(型式試験)消費電力無負荷時(READY):100VA以下、定格負荷時:最大800VA出力電圧(V)【絶縁抵抗試験器部】設定:25、50、100、125、250、500、1000 DC・負極性、設定確度:-0%、+5%出力方式【耐電圧試験器部】PWM スイッチング方式定格出力【耐電圧試験器部】最大500VA(5kV/100mA)外形寸法(幅W×高さH×奥行D)(mm)320(最大330)×132(最大150)×350(最大420)公称電圧(V)AC100~240周波数範囲(Hz)(許容)47~63出力波形【耐電圧試験器部】正弦波出力変動率(%)【耐電圧試験器部】10以下(最大定格負荷→無負荷)絶縁抵抗(MΩ)AC LINEーシャシ間:30以上(500Vdc)安全性低電圧指令 2006/95/EC、EN 61010-1(Class I ,Pollution degree 2)動作温湿度範囲0~40℃、20%rh~80%rh(結露なきこと)保存温湿度範囲-20℃~70℃、90%rh以下(結露なきこと)許容電圧範囲(V)AC90~250EMC規格EMC 指令 2004/108/EC、EN 61326-1(Class A)、EN 55011(Class A、Group1)、EN 61000-3-2、EN 61000-3-3、適用条件:本製品に接続するケーブルおよび電線は、すべて2.5 m 未満を使用、SIGNAL I/O を使用する場合には、シールドケーブルを使用、高電圧テストリードTL31-TOS を使用、試験器以外のところで放電していない状態設置場所屋内、高度2000mまで定格電流(mA)【耐電圧試験器部】最大100(出力電圧0.5kV以上)、【絶縁抵抗試験器部】最大1電圧変動【耐電圧試験器部】(入力)10%以下(最大定格負荷→無負荷)、【絶縁抵抗試験器部】1%以下(最大定格負荷→無負荷)定格負荷【絶縁抵抗試験器部】最大1W(-1000V DC/1mA)短絡電流(mA)【耐電圧試験器部】200以上(出力電圧1.0kV以上)、【絶縁抵抗試験器部】12以下トランス【耐電圧試験器部】500VA波形歪【耐電圧試験器部】出力電圧0.5kV以上:3%以下(無負荷時、および純抵抗負荷時)性能保証温度、湿度5℃~35℃、20%rh~80%rh(結露なきこと)バックアップ期間3年(25℃にて)リップル【絶縁抵抗試験器部】1000V無負荷:2Vp-p以下、最大定格負荷:10Vp-p以下定格電圧(kV)【耐電圧試験器部】最大5