デジタル4ch温度計(SDスロットル搭載)マザーツール(1件のレビュー)当日出荷から26日以内出荷
K/J/T/E/R/S熱電対センサで温度測定可能(センサ別売)多彩な測定モード。(データホールド・Max・Min表示)4チャンネル同時測定。T1-T2温度差同時測定
質量(g)約489電源UM3、AA×6本、DC9V(ACアダプタは別売)センサーpT100Ω、K/J/T/R/E/R/S熱電対外形寸法(幅W×奥行D×高さH)(mm)68×45×177データ出力SDカード、RS232C、USB出力使用温湿度範囲0~50℃/10~85%RH設置方式ハンディタイプ温度表示方式デジタル
『環境測定(自然環境/安全環境)』には他にこんなカテゴリがあります
温湿度計プラスSwitchBot税込¥4,398¥3,998
防水温湿度計SwitchBot税込¥2,858¥2,598