防水デジタル温度計カスタム(8件のレビュー)当日出荷から8日以内出荷
水周りで安心の防水型温度計(IP65)です。データホールド機能付です。プローブキャップ付です。
仕様容器保護等級:IP65セット内容取扱説明書、プローブキャップ材質本体:ABS樹脂、センサー:ステンレス(SUS304)測定範囲(℃)-50~300測定精度±1℃(-30~+150℃)、±2℃(左記以外)分解能0.1℃(-19.9~+199.9℃)、1℃(左記以外)温度表示(最小)0.1℃設置方式ハンディタイププローブ長(mm)3.5×120温度表示方式デジタル特性防水温度計の種類防水温度計
デジタル温度モジュールカスタム当日出荷から22日以内出荷
最大250℃まで測定可能なセンサーローブ付き。
TGK品番219-70-27-20トラスコ品番403-1385質量(g)30外形寸法(mm)51.3×14×27H電源ボタン型アルカリ電池(LR44) 1個コード長さ(m)0.9温度測定範囲(℃)-50~250分解能(℃)0.1(-19.9~199.9℃)、1(それ以外)本体寸法(幅W×奥行D×高さH)(mm)53×14×28サンプリング1設置方法卓上式アズワン品番1-5082-01温度表示方式デジタルRoHS指令(10物質対応)対応
『環境測定(自然環境/安全環境)』には他にこんなカテゴリがあります
電池フタエー・アンド・デイ税込¥241¥219
シースホルダエー・アンド・デイ税込¥241¥219
小形放射温度計CHINO(チノー)税込¥153,780~¥139,800~
放射温度計CHINO(チノー)税込¥106,678~¥96,980~