デジタルCO2モニタNSK3日以内出荷
見えないCO2濃度を可視化する。デカ文字表示で視認性が高い。温度、湿度、CO2濃度表示、表示マーク、アラーム、バッテリー残量表示、画面明るさ調整など多様な機能を搭載。壁掛け、置き型兼用で設置場所を選ばない充電タイプ。
用途内臓のセンサが大気中のCO2濃度を測定し、その濃度をデジタル表示する機器です。作業現場、オフィスの労働環境の改善やご家庭の換気の目安に。仕様CO2濃度検出方法:NDIR(非分散型赤外線吸収方式)、CO2濃度測定精度:400~1000ppm:±50ppm、1001~5000ppm:±5%、CO2濃度測定範囲(ppm):400~5000、動作大気圧(hPa):約860~1060セット内容本体、充電用ケーブル(約2.5m)材質(本体)PP使用温度範囲(℃)5~40電流(A)1電源(V)3.7本体寸法(mm)W270×H90×D35本体質量(g)約320寸法(幅W×高さH×奥行D)(mm)約270×90×35分解能1ppm連続使用時間(時間)5 ※画面明るさ最大時測定誤差【温度】±3℃、【湿度】±10℃※周囲環境による充電電圧(V)5充電時間(時間)約6 ※充電条件による内蔵電池リチウムポリマーバッテリー容量(mAh)2000使用環境湿度(%)20~70RoHS指令(10物質対応)対応取扱説明書(0.34MB)