12WLED高演色コードレスライト嵯峨電機工業当日出荷
高出力なLEDと特殊樹脂レンズを採用により平行光線に近い光を出せるように開発されたコードレスライトです。光沢面の異常な状態(自動車の磨き痕など)を簡単に目視することができます。検査対象と1mの間隔をあけると直径約1mの均一な照射面をつくります。オプション品のカラーフィルターを使用するとさらに見やすくすることができます。オプション品のDH-01を使用すると目視することが難しかったクスミ・汚れなども見ることができます。
用途光沢面の傷の検査。自動車のボディのポリッシャー痕の検査。樹脂成型製品の傷やヒゲの検査。塗装のムラや透けの検査。ガラス面の汚れや傷の検査。ギアなどの切削面の目視検査。仕様演色性:Ra95幅(mm)100全長(mm)283高さ(mm)283奥行(mm)73電源(V)DC7.4消費電力(W)12(MAX)ヘッド径(Φmm)100