用途傷付けない:センサー式のため対象物を傷付けずに含水率を測定できます。見やすい液晶:読み取りやすい文字高約17mmの大型液晶を採用しました。合否判定機能付:含水率数値の合否判定ができます。設定値10%の場合:合否判定は設定値より低い場合は「〇」が表示されます。付属品収納ケース材質本体:ABS樹脂/センサー部:ガラス繊維測定範囲木材:2~80%、コンクリート:0~40%電源単4アルカリ乾電池 3本(付属の電池はモニター用のため、寿命が短い場合があります。)最小表示0.5%(分解能)精度±2.0%測定深さ(mm)25製品質量(g)131(電池含)本体サイズ(mm)132×67×36使用環境温度:0~40℃、湿度:10~75%オートパワーオフ無操作状態で約5分後対応モード10段階