リベッティング・マシン吉川鐵工50日以内出荷
溶接・ボルト止め・接着とは異なるリベット成形締結工法の装置です。リベット・ピンを治具に置き板金をセットし締結します。下部セット板金の可動域を設け、板金反りを軽減します。カシメ後形状は平型・鍋型を中心に7種の仕上がり形状に成形します。
用途鉄・銅・真鍮・アルミ・ステンレスリベットのカシメ締結に。自動車・航空・建築金物・医療機器・精密部品のカシメ加工に。仕様シリンダーストローク(mm):0~30、スピンドルモーター(W):40、リベッティング能力(mm)(軟鋼):0.5~3トラスコ品番660-7587幅(mm)200色本体:日塗工No.332/マンセル2.5Y9/2、モーター:全つや消し 日塗工No.1037/マンセルN5.1高さ(mm)675奥行(mm)330電源(V)3相200空気圧力(MPa)0.49(5kgf/cm2)タイマー作動タイマー(sec):0.2~9.99加圧力(kN)最大:1.28(130kgf)