万能ラジオペンチ(バネ付)フジ矢(1件のレビュー)当日出荷
くわえ・折り曲げ、回す、割線、圧着、皮むき、切断の6種類の機能がこの1丁に。従来のラジオペンチの機能を損なわず、コードの割込み、簡易圧着、線材の皮むき、小ネジやナット等をくわえ回すなど、幅広くご使用いただける万能工具です。被覆線の皮むき機能付(芯線の径はΦ1.2mm)くわえ部は、掴んだ物が滑りにくいギザ付形状になっています。バネ付ですので、連続切断作業でも快適です。作業現場で便利な簡易圧着機能付です。1.25mm2の端子が圧着できます。
用途電気・通信機器、精密機器の組立・配線工事等から一般家庭でのDIYまでご使用いただけるオールラウンドモデルです。寸法(mm)150先端先細バネ有りトラスコ品番375-5436材質クロムバナジウム鋼全長(mm)150質量(g)120寸法d(mm)53寸法a(mm)160寸法e(mm)10寸法b(mm)17寸法h(mm)2.5切断能力(Φmm) 鉄線1.5切断能力(Φmm) 銅線2.6寸法c(mm)10寸法g(mm)3硬度HRC(刃部)57~61寸法f(mm)40.5熱処理無酸化焼入れ・刃部高周波焼入れ