ポータブルチャージプレートモニターDESCO30日以内出荷
ANSI/ESD SP3.3およびESD TR53に則ったイオナイザーの定期的な検証に使用できます。イオナイザーのカバーエリア内におけるプラス/マイナスの電荷の除電能力を測定します。約7cm×3cmのプレート付き180度回転ヘッドで様々な角度から画面を見ることができます。接地用コード・キャリーケース付属です。
用途イオナイザーの出力確認に。仕様●センサーヘッド回転:180度(45 度毎)●テストプレート縦×横(mm):70×32●信号検出方法:振動チョッパー方法●測定時間範囲:0.0から99.9 秒●画面切替頻度:0.2秒●継続操作時間:約6時間(電池使用、I.B モード時)トラスコ品番370-1632幅(mm)70測定範囲0から±1999V(解像度:1V)高さ(mm)174奥行(mm)32電源(V)単三型アルカリ乾電池6個