高圧洗浄機京セラインダストリアルツールズ(1件のレビュー)当日出荷
エア抜きバルブ付で安定した自吸が可能な本体側で吐出圧力を調節できる業務用の高圧ホース(10M)を標準付属した高圧洗浄機です。作業シーンに合わせて吐出圧力を本体側で調節できます。呼び水いらずのエア抜きバルブ付きで安定した自吸が可能です。作業中にガンをサッと置ける仮置きスタンド付きです。段差の移動が軽快な大型車輪で洗浄場所への移動もラクラクできます。ハンドルは折りたたんでガンやノズル、ホース類も本体にスッキリ収納できます。既存モデルに比べ約2倍の柔軟性と約4倍の耐摩耗性のある業務用高圧ホースを標準付属しています。溜め水が使える自吸機能付です(自吸は水道から給水する場合と比べると吐出圧力は下がります)。自吸ができる高さ(吸い上げ高さ)は最大1mです。ホースの最大引張長さは3mまでです。
用途自動車・バイク・壁・塀・玄関周り・厨房の床・小型農業機械・小型建設土木機械などの洗浄付属品高圧ホース(10m・プロ仕様)×1・給水ホース(3m)×1・洗剤噴射ノズル×1・ワンタッチジョイント×1・吸水コネクター×1・バリアブルノズルランス×1・ターボノズルランス×1・ホースバンド×1・ノズルクリーナーピン×1・自吸フィルター×1・エア抜きホース(3m)×1・自吸ホース(ストレーナー付)×1質量(kg)8.4電流(A)15電源(V)単相100消費電力(W)1450寸法(長さL×幅W×高さH)(mm)304×318×840(668※ハンドル折りたたみ時)電源コード(m)5ホース長さ(m)吸水ホース:3高圧ホース(m)10(プロ仕様)絶縁方式二重絶縁最高許容圧力(MPa)11給水方式水道/自吸ポンプ3連プランジャ水温(℃)40以下寸法(長さ×幅×高さ)(mm)304×318×840吸上高さ(m)1取扱説明書(1.51MB)最大吐出水量(L/min)6.7