充電式ポータブルウォッシャー京セラインダストリアルツールズ3日以内出荷
【特長】水道や電源のない場所でも2Lペットボトル・バケツ・タンクから吸水できるのでサッと使いたいとき、ちょっとした汚れを落としたいとき、長い時間掃除したいときに便利な軽量・コンパクトでどこにでも持ち運べる充電式ポータブルウォッシャーです。【機能1】呼び水不要(あらかじめ本体とホース内に水を入れて空気をぬく作業)で2Lペットボトルやバケツやタンクかららくらく自吸(吸水)できます。【機能2】工具レス・ワンタッチで接続できます(ペットボトルジョイントでペットボトルと本体をワンタッチで接続、自吸ホースをワンタッチで接続、洗剤ボトルを矢印(右)方向にまわしてかんたん接続)。【機能3】質量1.1kgで女性や年配の方でも軽々使えて片手でらくらくお掃除できます。【機能4】充電器は市販のUSB充電器やモバイルバッテリーなどのUSBポートを使用できます。【機能5】USB充電ケーブルは付属(0.5m)のものか、充電器アダプターの出力電流に対応した市販のケーブル(USB2.0規格準拠・5V2A または3A)を使用できます。
用途【用途】自動車・オートバイ・網戸・サッシなどの洗浄、泥・コケ落とし、ガーデニングの散水、手足洗い。仕様品名コード:580400A、14分・8秒(1充電当たりの連続使用時間・吸い上げ時間(バケツ・タンク))、60秒(2L)・1秒(1本当たりの連続使用時間・吸い上げ時間(ペットボトル))付属品3in1ノズル×1・ペットボトルジョイント×1・洗剤ボトル(270mL)×1・自吸ホース6m(ホース固定用クリップ付)×1・USB充電ケーブル(Type-C 0.5m)×1材質ハウジング:ABS+PC、吸水ホース:PVC、ポンプ:アルミ・鉄・樹脂サイズ70・304・307質量(g)1100定格電圧(V)11.1(10.8相当)圧力吐出:1.3MPa温度(℃)許容水:40以下充電時間充電時間:2時間(5V、3A充電時)バッテリー容量(mAh)2000吐出水量1.8L/min高さ(m)吸い上げ:1.5吸水方式バケツ/タンク/ペットボトル(水道水からの吸水は不可)