DCモーターマブチモーター7日以内出荷
RS-555VCベースのΦ32遊星ギヤ―ドモータ。各種ロボットの試作、製作に適しています。
用途各種ロボット、工作用厚さ(mm)Dカット部:5.5シャフト径(Φmm)6回転数(min-1[r.p.m])適正負荷時:123無負荷回転数(min-1[r.p.m])128寸法(Φmm)32消費電流(A)適正負荷時:2.05トルク(N・m)(停動トルク)2.22(22.6kg・cm)使用電圧範囲(V)10.8~13.2ギヤ比1:71適正電圧(V)12適正負荷(mN・m[gf・cm])0.785