表示器付マスフローコントローラ/メータ MODEL 8700SERIES+電源アダプタコフロック52日以内出荷
表示器付マスフローコントローラです。質量流量計測による瞬時流量表示に加え積算流量表示にも対応します。RS485通信機能有り、アナログ入出力0-5VDCと4-20mAの切替可能です。専用AC電源アダプタPSK-85CEにより、AC100Vで駆動します。
用途大学、研究所の研究開発用途から、各種分析機器、真空装置の標準採用品として、数多くの実績を持っております。仕様●流量設定信号:0~5VDC(入力インピーダンス100kΩ以上)/4~20mA(入力インピーダンス約250Ω)●0~5VDC(負荷抵抗250kΩ以上)/4~20mA(負荷抵抗300Ω以下)セット内容表示器付マスフローコントローラ、ACアダプタ材質接ガス部:SUS316L、SUS316、磁性ステンレス、FKM質量(g)約1200種類コントローラ電源24VDC(±10%)300mA以下精度±1%F.S.(25℃)センサータイプ熱式巻線センサ再現性±0.5%F.S.耐圧(MPa)1保存温度(℃)-10~60通信方式RS485表示器一体型:4桁7セグメントLED周囲湿度(%RH)10~90(結露なきこと)温度係数±0.1%F.S./℃(15~35℃)許容周囲温度(℃)5~45関連資料カタログ(0.77MB)応答性2sec以内(within±2%F.S.)最大圧力(kPa)入口:500継手1/4SWバルブ種類比例ソレノイドバルブ(非通電時閉)流量制御範囲2~100%F.S.電気的接続D-subハーフピッチ20ピンヒロセ電機DX10M-20Sリークレート(Pa・m3/sec)1×10-8以下
表示器付マスフローコントローラ/メータ MODEL 8700SERIES+電源アダプタコフロック52日以内出荷
表示器付マスフローコントローラです。質量流量計測による瞬時流量表示に加え積算流量表示にも対応します。RS485通信機能有り、アナログ入出力0-5VDCと4-20mAの切替可能です。専用AC電源アダプタPSK-85CEにより、AC100Vで駆動します。
用途大学、研究所の研究開発用途から、各種分析機器、真空装置の標準採用品として、数多くの実績を持っております。仕様●流量設定信号:0~5VDC(入力インピーダンス100kΩ以上)/4~20mA(入力インピーダンス約250Ω)●0~5VDC(負荷抵抗250kΩ以上)/4~20mA(負荷抵抗300Ω以下)セット内容表示器付マスフローコントローラ、ACアダプタ材質接ガス部:SUS316L、SUS316、磁性ステンレス、FKM質量(g)約1200種類コントローラ電源24VDC(±10%)300mA以下精度±1%F.S.(25℃)センサータイプ熱式巻線センサ再現性±0.5%F.S.耐圧(MPa)1保存温度(℃)-10~60通信方式RS485表示器一体型:4桁7セグメントLED周囲湿度(%RH)10~90(結露なきこと)温度係数±0.1%F.S./℃(15~35℃)許容周囲温度(℃)5~45関連資料カタログ(0.77MB)動作差圧(kPa)50~300応答性2sec以内(within±2%F.S.)最大圧力(kPa)入口:500継手RC1/4バルブ種類比例ソレノイドバルブ(非通電時閉)フルスケール流量500SCCM流量制御範囲2~100%F.S.電気的接続D-subハーフピッチ20ピンヒロセ電機DX10M-20Sリークレート(Pa・m3/sec)1×10-8以下
表示器付マスフローコントローラ/メータ MODEL 8700SERIES+電源アダプタコフロック52日以内出荷
表示器付マスフローメータです。質量流量計測による瞬時流量表示に加え積算流量表示にも対応します。RS485通信機能有り、アナログ入出力0-5VDCと4-20mAの切替可能です。専用AC電源アダプタPSK-85CEにより、AC100Vで駆動します。
用途大学、研究所の研究開発用途から、各種分析機器、真空装置の標準採用品として、数多くの実績を持っております。仕様●流量設定信号:0~5VDC(入力インピーダンス100kΩ以上)/4~20mA(入力インピーダンス約250Ω)●0~5VDC(負荷抵抗250kΩ以上)/4~20mA(負荷抵抗300Ω以下)セット内容表示器付マスフローメータ、ACアダプタ材質接ガス部:SUS316L、SUS316、FKM質量(g)約1200種類メータ電源24VDC(±10%)300mA以下精度±1%F.S.(25℃)センサータイプ熱式巻線センサ再現性±0.5%F.S.耐圧(MPa)1保存温度(℃)-10~60通信方式RS485表示器一体型:4桁7セグメントLED周囲湿度(%RH)10~90(結露なきこと)温度係数±0.1%F.S./℃(15~35℃)許容周囲温度(℃)5~45関連資料カタログ(0.77MB)応答性2sec以内(within±2%F.S.)最大圧力(kPa)入口:500継手1/4SWバルブ種類比例ソレノイドバルブ(非通電時閉)流量制御範囲2~100%F.S.電気的接続D-subハーフピッチ20ピンヒロセ電機DX10M-20Sリークレート(Pa・m3/sec)1×10-8以下