用途工場内の換気・機械の冷却・フロアーの乾燥・夏場の暑気対策にハネ径(cm)45(穴径Φ10)機能左右首振り、風量3段階調節仕様ワンプッシュ折り畳み式三脚トラスコ品番818-8323質量(kg)11タイプスタンドタイプ周波数(Hz)50・60電源(V)単相100コード長さ(m)1.7羽根枚数4モーター全閉式消費電力(W)(50/60Hz)120/160首振角度(°)75最大風量(m3/min)(50/60Hz)178/202運転音(dB)最大68(60Hz)最大風速(m/min)(50/60Hz)288/326風量調整3段速度調整式(切・強・中・弱)本体外寸法(幅W×奥行D×高さH)(mm)840×725×1170~最大1280(上下110mm調節可能)材質(羽根)プラスチック左右首振○上下角度調整○サーマルプロテクター○