安全グラインダ180標準セットニューレジストン¥1,198,000税込¥1,317,800
1セット
42日以内出荷
センサーによる検知機能で、ワークから一定距離以上離れると自動停止します。センサーがキックバックを検知し自動停止します。スイッチOFFまたはワーク検知機能、キックバック防止機能発動時に、1.5秒で停止します。両方のグリップのスイッチをONにすることで駆動します。スイッチONから3秒で最高回転速度へ到達。グラインダ始動時の反動を軽減します。作業中にドロップしない強力なモーターを搭載。他社普通速度用グラインダと比較し、研削スピードが約30%短縮。他社高周波高速度用グラインダと比較し、同等以上の性能を発揮します。(※メーカー実験値)普通速度用の砥石が使用できるため、ランニングコストを抑えられます。扱いやすい軽量設計::グラインダ質量2.6kg優れた防振性3段階の回転速度切替(6,500 min-1/ 7,200 min-1/ 7,500 min-1)
セット内容安全グラインダ180/GR-180AZ専用電源装置/GR-180AZ専用延長ケーブル全長(mm)328質量(kg)2.6消費電力(W)2000定格電圧(V)三相200コード長さ(m)2.5定格電流(A)7(30分)砥石寸法(mm)180×8×22電源周波数(Hz)50/60無負荷回転速度(min-1[r.p.m])6500/7200/7500RoHS指令(10物質対応)対応関連資料製品カタログ(3.8MB) ご購入特典(0.67MB)
『作業工具/電動・空圧工具』には他にこんなカテゴリがあります
圧着ペンチカナレ電気税込¥26,378~¥23,980~
圧着ペンチカナレ電気税込¥31,878¥28,980
圧着ダイスカナレ電気税込¥17,578~¥15,980~
ターボファンWAKA税込¥8,798¥7,998
充電式集じん丸ノコ京セラインダストリアルツールズ(旧:リョービ)税込¥79,178¥71,980