充電式インパクトレンチベッセル翌日出荷から8日以内出荷
手回しモードで、ナットを楽々取付け。モード1ではインパクトがかからず、ナットが着座すると回転が止まります。面倒なナットの「手回しで取り付け」を電動ツールでスピーディにおこなえます。仮締めが着座した状態からはじめられるので、安定した締付が可能です。自動シャフトオフ機能で、締め過ぎ防止。ホイールナットの締め過ぎは、ボルトが伸びて緩みの原因になったり、ねじ山を破損したりします。モード2では、一定時間回転すると自動で停止し仮締めできます。小型車の整備に最適、余裕の300N・m。固く締まったナットを緩められる高出力。モード3では、回転速度が最大2800min-1で最大300N・mの出力が可能です。
用途自動車関連(タイヤ交換)、整備工場金型、設備屋、建機、鉄工所、足場、単管、配管のフランジ等のボルト・ナットの着脱作業に材質グラスファイバー(ガラス繊維)入りポリアミド合成樹脂(ナイロン)、PA6+GF30、TPE質量(kg)【バッテリー込み】2.2、【本体のみ】1.45能力【普通ボルト】M10~M20、【高力ボルト】M10~M16モーターブラシレスDCモーター角ドライブsq(mm)12.7(1/2)締付能力(普通ボルト)M10~M20機能オートシャットオフ(正転の手回しモードと仮締めモード)/LEDライト締付能力(高力ボルト)M10~M16バッテリーリチウムイオン最大締付トルク(N・m)300バッテリー容量(Ah)5バッテリー電圧(V)18.5充電器形名SP-8018J充電器電圧(V)AC100(50/60Hz)充電器機能充電状態表示充電時間(分)約85モードスピード切替:3段階四角ドライブ寸法(mm)12.7SQ(1/2''SQ)適合バッテリーSP-80185打撃数(bpm[回/分])0~3000振動3軸合成値(m/s2)13.16寸法(全長×全高×幅)(mm)【バッテリー込み】141×262×80、【本体のみ】141×210×74