充電式インパクトレンチベッセル翌日出荷から8日以内出荷
手回しモードで、ナットを楽々取付け。モード1ではインパクトがかからず、ナットが着座すると回転が止まります。面倒なナットの「手回しで取り付け」を電動ツールでスピーディにおこなえます。仮締めが着座した状態からはじめられるので、安定した締付が可能です。自動シャフトオフ機能で、締め過ぎ防止。ホイールナットの締め過ぎは、ボルトが伸びて緩みの原因になったり、ねじ山を破損したりします。モード2では、一定時間回転すると自動で停止し仮締めできます。小型車の整備に最適、余裕の300N・m。固く締まったナットを緩められる高出力。モード3では、回転速度が最大2800min-1で最大300N・mの出力が可能です。
用途自動車関連(タイヤ交換)、整備工場金型、設備屋、建機、鉄工所、足場、単管、配管のフランジ等のボルト・ナットの着脱作業に質量(kg)【バッテリー込み】2.2、【本体のみ】1.45能力【普通ボルト】M10~M20、【高力ボルト】M10~M16モーターブラシレスDCモーター最大締付トルク(N・m)300四角ドライブ寸法(mm)12.7SQ(1/2''SQ)振動3軸合成値(m/s2)13.16寸法(全長×全高×幅)(mm)【バッテリー込み】141×262×80、【本体のみ】141×210×74