充電式チェーンバイス式レシプロソー(40Vmax)マキタ3日以内出荷
充電式レシプロソー40Vmax仕様チェーンバイス式◆チェーンバイスレシプロソー登場チェーンバイスで簡単固定。様々な部材をパワフルに切断できます。◆重負荷作業にも耐えうる高耐久ボディ◆クラス最速の切断スピード※1ハイパワーブラシレスモータと定回転制御により、重負荷の切断作業時にも回転数が落ちにくく、切断スピードは約20秒※2とクラス最速※1を実現。※1 同クラスのチェーンバイスレシプロソーにおいて。2025年8月現在、メーカー調べ。※2 材料:鋼管(100A)、ハンドル負荷荷重:4kg 使用ブレード:湾曲ブレード260mm ストローク数調整ダイヤル:5◆材料に簡単固定チェーン脱落防止バネにより、材料へ簡単に固定可能。楽々、チェーンバイス固定◆仮保持が可能、チェーンを材料に巻き付けた状態で仮保持する事が可能。様々な部材をパワフル切断◆太い材料にも対応、200A(最大切断径220mm)の鋳鉄管も切断可能。◆モルタルライニング鋳鉄管も切断可能※モルタルライニング鋳鉄管の切断は別売のダイヤバイス湾曲ブレードが必要です。鋳鉄管切断作業等に最適◆1充電作業量(目安)/切断※鋳鉄管(モルタルライニングあり) 100A×厚さ10mm:約2本(使用ブレード:A-00304 ストローク数調整ダイヤル:5)鋳鉄管(モルタルライニングなし) 100A×厚さ6mm:約17本(使用ブレード:A-00267 ストローク数調整ダイヤル:5)鋼管 100A×厚さ4.5mm:約26本(使用ブレード:A-00267 ストローク数調整ダイヤル:5)ステンレス管 100A×厚さ3mm:約23本(使用ブレード:A-00267 ストローク数調整ダイヤル:1)※ BL4040装着時/チェーンバイス使用時。数値は参考値です。バッテリの充電状態や作業条件により異なります。◆レシプロソーとしても使用可能チェーンバイスを外せば、通常のレシプロソーとしても使用できます。※レシプロソーブレード(薄刃)の装着には、下記のブレードクランプSが必要です。ブレードクランプS(近日発売予定)部品番号:A-00348◆材料に合わせてストローク数を調整可能◆ブレードクランプを簡単交換補修や交換の多いブレードクランプを、シューを外さず簡単に交換可能◆防水保護等級IPX6※IP表示をしている製品は粉じんや水による影響を受けにくいように設計されていますが、故障しないことを保証するものではありません。バッテリを装着した場合は本体側の保護等級に準じます。◆防滴・防じん「アプト」※注意:本製品は水や粉じんによる影響が抑えられるように設計されていますが、水や粉じんによって故障しない事を保証するものではありません。◆チェーンバイスレシプロソー専用刃(別販売品)・「湾曲形状」で部材を高速切断する湾曲ブレードタイプBIVise(湾曲)[材質:マトリックスⅡ]主要切断材料・・・炭素鋼管、ステンレス管、鋳鉄管・ストレートブレードタイプBIVise(ストレートタイプ)[材質:マトリックスⅡ]主要切断材料・・・炭素鋼管、ステンレス管、鋳鉄管◆「湾曲形状」で部材を高速切断する湾曲ブレードタイプDIAVise(湾曲)[材質:ダイヤモンド]主要切断材料・・・モルタルライニング鋳鉄管、耐火2層管、コンクリートブロック、レンガ・サイディングボード
付属品チェーンバイス、湾曲ブレード300mm(BIM92)、フロントグリップ・グリップシャフト、六角穴付ボルトM5×20、六角棒スパナ4ストローク(mm)26質量(kg)4.5電源(V)直流36(40max)切断能力(mm)パイプ130切断能力(mm)木材255ストローク数(min-1[回/分])0~2200寸法(長さ×幅×高さ)(mm)583×103×152関連資料(3.19MB)