フレキシブルベルトサンダーマイト工業株式会社3日以内出荷
平面・曲面の思研削から仕上げ研磨まで、あらゆる研磨作業に対応!100H鋼の研磨が可能です。研磨ベルトとメインハンドルが直線状に配置され負担のない作業が可能です。ゴムコンタクトホイールの採用で、作業衝撃を吸収し作業者の負担が減り、片研削が少ない均一な面研削を実現します。ベルト送行部の角度と前後位置の変更が可能で、作業範囲が広がります。
用途さび落とし/塗装はがし/H鋼の黒皮はがし/ヘアライン研磨/難削機、金属全般の重研削/鉄板の黒皮はがし/溶接ビード研磨加工セット内容CBNスケールベルト×1/不織布ベルト×1/標準ベルト×1/六角レンチ×1/スパナ×1/タイミングベルト×2長さ(mm)490質量(kg)3.0(入力コード含む)外形寸法(mm)W108×H150×L500×G59Φ消費電力(W)550回転数(min-1[r.p.m])10000コード長さ(m)入力:2.4定格周波数(Hz)50/60モーター単相直巻整流子モーター入力電圧(V)単相100速度ベルト速度(mpm):1570定格入力電流(A)5.5ベルト寸法(mm)50×490関連資料(0.28MB)
フレキシブルベルトサンダーマイト工業株式会社4日以内出荷
100H鋼の研磨が可能研磨ベルトとメインハンドルが直線状に配置され負担のない作業が可能ゴムコンタクトホイールの採用で、作業衝撃を吸収し作業者の負担が減り、片研削が少ない均一な面研削を実現ベルト送行部の角度と前後位置の変更が可能で、作業範囲が広がります。
用途さび落とし、塗装はがし、H鋼の黒皮はがし、ヘアライン研磨、難削機・金属全般の重研削、鉄板の黒皮はがし、溶接ビード研磨加工セット内容本体、CBNスケールベルト×1、不織布ベルト×1、標準ベルト×1、六角レンチ×1、スパナ×1、タイミングベルト×2質量(kg)3.0(入力コード含む)消費電力(W)550コード長さ(m)2.4定格周波数(Hz)50/60モーター単相直巻整流子モーター定格入力電圧(V)単相100外形寸法(幅W×長さL×高さH)(mm)108×500×150×59ΦG速度ベルト速度:1570mpm定格入力電流(A)5.5ベルト寸法(mm)50×490アズワン品番65-2354-92RoHS指令(10物質対応)対応
『作業工具/電動・空圧工具』には他にこんなカテゴリがあります
圧着ペンチカナレ電気税込¥26,378~¥23,980~
圧着ペンチカナレ電気税込¥31,878¥28,980
圧着ダイスカナレ電気税込¥17,578~¥15,980~
ターボファンWAKA税込¥8,798¥7,998