ビーバーSAW170Eアサダ当日出荷
このコンパクト設計でΦ170mm(150A)まで対応ステンレス管切断に威力を発揮!鋼管、ライニング鋼管、鋳鉄管、ステンレス管、銅管、アルミニウム管、各種プラスチックパイプなど。丸パイプ切断用。ガス用ダクタイル鋳鉄管・鋼管・反転シール施工管の切断に。5.8kgと超軽量・小型で、どんな現場へも持ち運びラクラク。
付属品ビーバーSAW超硬B140、パイプサポート170用×4ヶ 保護メガネ、キャリングバッグ、六角棒スパナ×2質量(kg)5.8肉厚(mm)ステンレス管:6、プラスチック管:14.2(50A)/12.3(100A)/12.9(150A)、鉄管:8使用率(%)0.25モーター(W)1010回転速度(min-1[r.p.m])1600~3500切断能力(Φmm)15~170(10~150A)モーター電圧(V)100切断幅(mm)のこ刃:最大2.0