用途摩耗したエンドミルの底刃の再研磨に電源(V)単相100電源コード(m)1.9モーター回転数(min-1[r.p.m])5620仕様一台から異電圧に別作対応トラスコ品番481-5165セット内容ホルダーパイプ5本、4枚刃用ホルダーリング、2枚刃用ホルダーリング、ホルダーケース、六角レンチ2本、ハケ、電源コード形状【底刃】スクエア幅(mm)220刃数2枚刃、4枚刃質量(kg)4.8高さ(mm)200出力(W)90奥行(mm)220シャンク径(Φmm)4、6、8、10、12角度(°)【底刃】逃げ角:6、三番角:20、ギャッシュ角:30使用砥石電着CBN#170(ハイス用)研磨面サイズ(mm)4~13(4枚刃は6.0~)モーター定格時間15分