配管・水廻り設備部材 :「配管用スパナ」の検索結果

特価
本日8月9日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 4mm材料 = プラスチック外径 = 4mm RoHS指令(10物質対応)対応
1袋(10個)
1,498 税込1,648
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mm RoHS指令(10物質対応)対応
1袋(10個)
1,898 税込2,088
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 12mm材料 = プラスチック外径 = 12mm RoHS指令(10物質対応)対応
1袋(10個)
1,998 税込2,198
7日以内出荷

RS PROステンレス鋼六角ニップルジョイント、雄NPT 1インチ x 雄NPT 1インチ. このRS PROステンレス製六角ニップルジョイントは、接続用の両端オネジを備えています。配管、ガス、燃料設備に最適です。堅牢なステンレス製で耐食性に優れ、湿度の高い環境にも適しており、清掃も簡単に行えます。さらに、この素材は設置時の機械的損傷に対する耐久性を備えているため、屋内外の過酷な環境でも使用することができます。六角形のニップルジョイントは、標準的なパイプレンチで簡単に取り付けることができ、特別な工具は不要です。両端には、確実に固定できるナショナルパイプスレッド(NPT)が設けられているため、本製品は家庭および商業用配管システムの使用に適しています。. 機能とメリット. ;ul> ;li>ステンレス 316 ;/li> ;li>六角ニップル継手 ;/li> ;li>接続1は1インチオスNPT ;/li> ;li>接続2は1インチオスNPT ;/li> ;li>ネジサイズ1インチ ;/li> ;/ul>. 用途. ;ul> ;li>配管 ;/li> ;li>パイプライン ;/li> ;/ul>. よくある質問. ;I>NPTとは何ですか. ;/I> NPTはNational Pipe Threadの略です。
仕様接続種類 = ニップルパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1インチねじサイズ 2 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = NPTねじ規格 2 = NPT RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

ストレートユニオン BSPPF - BSPPF 六角レンチです. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固くシールドされた構造内を流れます。この八角ニップル継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点:. 316ステンレススチール 150 lbs継手 BSPTテーパー / BSPP平行接合部 各種サイズを用意 八角ニップル(ストレートユニオン). よくある質問:. ;i>配管継手とは. ;/i> 配管業界では、ねじ付き配管継手が、配管を伸ばして固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は八角ニップルを備えていますが、ストレートやL字型継手など、他のタイプも幅広く使用されています。 ;i>どのような人達がこれらの配管継手を使用しますか. ;/i> ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレススチールを露出させず、デザイン上の理由から壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = ユニオンパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 六角形ねじサイズ 1 = 1/4インチねじサイズ 2 = 1/4インチ接続ジェンダ 1 = メス接続ジェンダ 2 = メスねじ規格 1 = Gねじ規格 2 = G長さ = 34.544mm
1個
1,498 税込1,648
翌々日出荷

『配管・水廻り部材/ポンプ/空圧・油圧機器・ホース』には他にこんなカテゴリがあります