梱包用品 :「crf」の検索結果

梱包用品とは、物を梱包する際のツール全般をいいます。梱包する箱や袋、包装紙、ストレッチフィルム、緩衝材、紐、さげ手、ラッピング用品などさまざまな種類の用品があります。梱包する入れ物は直方体のダンボール箱やポスターなどに適した丸筒、紙袋、不織布などがありますが、中身や用途によって選ぶ必要があります。ストレッチフィルムや包装紙、緩衝材は中身を保護する目的で使います。荷物を識別する荷札やダンボール箱を封函する封函機なども梱包用品に含まれます。
関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HellermannTyton Cable Tie MountThe HellermannTyton Q series black cable tie mount is made of nylon66(PA66)。It has a fixing hole diameter of 3.1mm, strap width of maximum 4mm, length of 20mm and width of 20mm。The Q-mount allows a 4-way entry for Q-ties and is available in a screwable version that offers a perfect solution with the Q-tie cable ties.Features and BenefitsLocks cable tie in vertical position, the hands are free to apply cables Operating temperature ranging between -40℃ and 60℃ Adhesive with a high pull-off force Q-mount base locks the Q-tie in vertical position, your hands are free to apply the cables Offers a perfect solution with Q-tie cable tiesApplicationsAutomotive industry Electronic industry
仕様●色:黒●ケーブル 結束長さ:4mm●長さ:20mm●幅:20 mm●固定穴径:3.1mm●接着剤付き:あり●材質:ナイロン 66●シリーズ:Q●動作温度 Min:-40℃●動作温度 Max:+85℃●入数:100●コード番号:753-8543 アズワン品番65-7478-97
1袋(100個)
24,980 税込27,478
7日以内出荷

FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plastics。FlexTack provides a reliable fixing solution where it is impractical to use screws or bolts。The unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.
仕様●色:黒●ケーブル 結束長さ:5.4mm●長さ:28mm●幅:28 mm●接着剤付き:あり●シリーズ:FlexTack●動作温度 Min:-40℃●動作温度 Max:+105℃●入数:10●耐火性:ハロゲンフリー●コード番号:188-9435 アズワン品番65-7473-90
1袋(10個)
3,998 税込4,398
欠品中

『物流/保管/梱包用品/テープ』には他にこんなカテゴリがあります

おすすめ人気ランキング