The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
The RS Pro piezo buzzer works on 10 to 28VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
The RS Pro piezo buzzer works on130 to 240VAC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
The RS Pro piezo buzzer works on 10 to 20VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
仕様ねじサイズ = #6-32タイプ = スパイラルポイントねじ規格 = UNC全体長さ = 50 mm材質 = HSSシャンク径 = 3.55 mmシャンクタイプ = プレーンUNC HSS Spiral Point Ground Taps. Precision HSS taps for machine tapping Can be used for hand tapping without need of a lead tap. Designed with a straight flute supplemented by an angular cutting point leaves the flutes clear of swarf for free coolant flow. Blue steam tempered finish reduces friction and produces a fine finish thread
仕様ねじサイズ = #4-40タイプ = スパイラルポイントねじ規格 = UNC全体長さ = 48 mm材質 = HSSシャンク径 = 3.15 mmシャンクタイプ = プレーンUNC HSS Spiral Point Ground Taps. Precision HSS taps for machine tapping Can be used for hand tapping without need of a lead tap. Designed with a straight flute supplemented by an angular cutting point leaves the flutes clear of swarf for free coolant flow. Blue steam tempered finish reduces friction and produces a fine finish thread
仕様ねじサイズ = #10-24タイプ = スパイラルポイントねじ規格 = UNC全体長さ = 58 mm材質 = HSSシャンク径 = 5 mmシャンクタイプ = プレーンUNC HSS Spiral Point Ground Taps. Precision HSS taps for machine tapping Can be used for hand tapping without need of a lead tap. Designed with a straight flute supplemented by an angular cutting point leaves the flutes clear of swarf for free coolant flow. Blue steam tempered finish reduces friction and produces a fine finish thread