取付穴数なし幅(mm)76奥行(mm)59.5適合機種HW/TW/XWシリーズコントロールユニットおよびアクセサリ(IDEC製)材質カバー・ベース:ポリカーボネート(UL94V-0)、カバー取付ねじ:ステンレス保護構造IP65(適合機種搭載時)、NEMA Type 4X Indoor Use Only(NEMA Type 4X適合機種搭載時)、NEMA Type 1(Type 4X 非適合機種搭載時)適合規格IEC/EN60529、UL508、UL50、CSA C22.2 No.14、CSA C22.2 No.94相対湿度45~85%RH(ただし、結露しないこと)使用環境汚染度3使用周囲温度(℃)-25~60(ただし、氷結しないこと)取付穴径(Φmm)-保存温度範囲(℃)-40~80(ただし、氷結しないこと)感電保護クラスClassⅡ(適合機種搭載時)色(マンセル値)カバー/ライトベージュ(5Y7/1近似)、ボックス/黒(N1.5近似)取付穴ピッチ(mm)-
幅(mm)76奥行(mm)59.5適合機種HW/TW/XWシリーズコントロールユニットおよびアクセサリ(IDEC製)材質カバー・ベース:ポリカーボネート(UL94V-0)、カバー取付ねじ:ステンレス保護構造IP65(適合機種搭載時)、NEMA Type 4X Indoor Use Only(NEMA Type 4X適合機種搭載時)、NEMA Type 1(Type 4X 非適合機種搭載時)適合規格IEC/EN60529、UL508、UL50、CSA C22.2 No.14、CSA C22.2 No.94相対湿度45~85%RH(ただし、結露しないこと)使用環境汚染度3使用周囲温度(℃)-25~60(ただし、氷結しないこと)取付穴径(Φmm)22保存温度範囲(℃)-40~80(ただし、氷結しないこと)感電保護クラスClassⅡ(適合機種搭載時)