制御機器 :「unc ねじ」の検索結果
関連キーワード
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124
アズワン品番65-7353-02
1個
¥6,798
税込¥7,478
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148
アズワン品番65-7349-57
1個
¥6,098
税込¥6,708
8日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082
アズワン品番65-7351-98
1個
¥7,798
税込¥8,578
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154
アズワン品番65-7351-99
1個
¥7,998
税込¥8,798
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158
アズワン品番65-7351-89
1個
¥8,898
税込¥9,788
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112
アズワン品番65-7350-37
1個
¥7,998
税込¥8,798
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156
アズワン品番65-7314-96
1個
¥9,398
税込¥10,338
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
規格RoHS指令
材質(ハウジング)ABS樹脂
使用周囲温度(℃)-25~+85
シールド効果(電界法)パネル取付:25dB以上(30~900MHz)・基板取付:20dB以上(30~300MHz)
処理(ハウジング)ニッケルめっき
Dサブコネクタのパネル取付に使用します。
おねじ側をパネルに取り付け、六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。
使用方法おねじ側をパネルに取り付けます。六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。(※ジャックスクリューは、DサブコネクタフードXM2Sに付属しております。また、交換用の、ジャックスクリュー単体(XM2Z-0071、0072、0073)もあります。)
種別固定具3
材質(本体)鋼
表面処理ニッケルメッキ
おねじサイズM3.0×0.5
種別固定具1
材質(本体)亜鉛ダイキャスト
表面処理ニッケルメッキ
フードXM2S専用
材質(本体)黄銅
表面処理ニッケルメッキ
好評のDサブコネクタ組立式フードにケーブル横出しタイプを追加。コネクタ背面スペースが有効に利用できます。ケーブル引出し方向は横方向。メタライズド処理プラスチックフードで効果的なノイズ対策を実現。
材質(ケーブルクランプ)鋼/ニッケルめっき
材質(ロックねじ)黄銅/ニッケルめっき
OA機器のインターフェースに最適なDサブコネクタ
EMI対策用のシールドコネクタ。
メタライズド処理プラスチックフードを用いることにより効果的なノイズ対策を実現。
金属シェルつき、小型堅牢タイプ。
各種の固定具、アース金具を準備。
材質(ハウジング)ガラス入りPBT樹脂(UL94V-0)/黒色
形状ソケット・ディップL形端子
規格RoHS指令
定格電圧(V)AC300
耐電圧AC1000V、1min(リーク電流1mA以下)
定格電流(A)5
絶縁抵抗(MΩ)103以上(DC500Vにて)
使用周囲温度(℃)-55~+105(低音にて氷結しないこと)
接触抵抗(mΩ)15以下(20mV以下、100mA以下にて)
材質(コンタクト接触部)りん青銅
材質(コンタクト端子部圧接部)りん青銅
処理(コンタクト接触部)ニッケル下地 金めっき
処理(コンタクト端子部圧接部)ニッケル下地 錫めっき
挿抜耐久(回)200
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。