制御機器 :「unc 1 4ネジ」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
13件中 1~13件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

規格RoHS指令 材質(ハウジング)ABS樹脂 使用周囲温度(℃)-25~+85 シールド効果(電界法)パネル取付:25dB以上(30~900MHz)・基板取付:20dB以上(30~300MHz) 処理(ハウジング)ニッケルめっき
1個
669 税込736
当日出荷
バリエーション一覧へ (12種類の商品があります)

Dサブコネクタのパネル取付に使用します。 おねじ側をパネルに取り付け、六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。
使用方法おねじ側をパネルに取り付けます。六角頭部のめねじ部にジャックスクリューをねじ込むことで、コネクタが固定されます。(※ジャックスクリューは、DサブコネクタフードXM2Sに付属しております。また、交換用の、ジャックスクリュー単体(XM2Z-0071、0072、0073)もあります。) 種別固定具3 材質(本体) 表面処理ニッケルメッキ おねじサイズM3.0×0.5
1個
57 税込63
当日出荷
バリエーション一覧へ (3種類の商品があります)


好評のDサブコネクタ組立式フードにケーブル横出しタイプを追加。コネクタ背面スペースが有効に利用できます。ケーブル引出し方向は横方向。メタライズド処理プラスチックフードで効果的なノイズ対策を実現。
材質(ケーブルクランプ)鋼/ニッケルめっき 材質(ロックねじ)黄銅/ニッケルめっき
1個
899 税込989
当日出荷から31日以内出荷
バリエーション一覧へ (6種類の商品があります)

OA機器のインターフェースに最適なDサブコネクタ EMI対策用のシールドコネクタ。 メタライズド処理プラスチックフードを用いることにより効果的なノイズ対策を実現。 金属シェルつき、小型堅牢タイプ。 各種の固定具、アース金具を準備。
材質(ハウジング)ガラス入りPBT樹脂(UL94V-0)/黒色 形状ソケット・ディップL形端子 規格RoHS指令 定格電圧(V)AC300 耐電圧AC1000V、1min(リーク電流1mA以下) 定格電流(A)5 絶縁抵抗(MΩ)103以上(DC500Vにて) 使用周囲温度(℃)-55~+105(低音にて氷結しないこと) 接触抵抗(mΩ)15以下(20mV以下、100mA以下にて) 材質(コンタクト接触部)りん青銅 材質(コンタクト端子部圧接部)りん青銅 処理(コンタクト接触部)ニッケル下地 金めっき 処理(コンタクト端子部圧接部)ニッケル下地 錫めっき 挿抜耐久(回)200
1個
特価
408 税込449
当日出荷から71日以内出荷
バリエーション一覧へ (28種類の商品があります)

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112 アズワン品番65-7350-37
1個
7,998 税込8,798
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082 アズワン品番65-7351-98
1個
7,898 税込8,688
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124 アズワン品番65-7353-02
1個
6,798 税込7,478
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148 アズワン品番65-7349-57
1個
6,098 税込6,708
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
1個
7,598 税込8,358
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158 アズワン品番65-7351-89
1個
8,898 税込9,788
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154 アズワン品番65-7351-99
1個
7,998 税込8,798
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります