タイプ150kHz-1MHz高減衰タイプシリーズTAC使用温度(℃)-40~85(ディレーティング特性参照)保存温度(℃)-40~85絶縁抵抗(MΩ)100(DC500V min常温・常湿)[端子-取付板間]安全規格UL1283、CSA C22.2 No.8(C-UL)、DIN EN60939 VDE0565 Teil3-1、ENEC振動(m/s2)196.1[10~55Hz(2G)周期3分X、Y、Z方向各1時間]衝撃(m/s2)196.1(20G)11ms X、Y、Z方向各1回)使用湿度(%RH)20~95(結露なし)保存湿度(%RH)20~90(結露なし)