位置センサBaumer13日以内出荷
My-Com series precision switches
Range of measurement and precision control switches
Very accurate switch point, with a repeat accuracy of ±0.001mm
Ruby or saphire switches
Nickel-plated brass housing, IP67 for the My-Com H75/80
PVC, 80 cm cable connection
Applications:quality control, jigs, positioning control, dilation control, small-scale shifts, etc.
仕様●本体形状:バレル形●出力タイプ:PNP●スイッチング周波数:0 → 10 Hz●ターミナルタイプ:ワイヤリード●取付けスタイル:ケーブル取り付け●スイッチング電流:50mA●最大DC電圧:36V●電源電圧:5 → 36V dc●ハウジング材質:黄銅、ニッケルめっき●IP評価:IP50●LED状態表示:あり●長さ:29.5mm●寸法:28×8mm●RoHS適合状況:該当なし●コード番号:203-7004アズワン品番68-4149-76