12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 110mmボディ材質 = 真鍮接続サイズ = 1インチ接続ねじの種類 = BSPT メス
1個
6,398 税込7,038
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 3/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 95mmボディ材質 = 真鍮接続サイズ = 3/4インチ接続ねじの種類 = BSPT メス
1個
4,298 税込4,728
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
1個
3,500 税込3,850
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
1個
13,980 税込15,378
7日以内出荷

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
1個
8,998 税込9,898
7日以内出荷

タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
6,398 税込7,038
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
6,998 税込7,698
7日以内出荷

タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 38.1mm。ボディ材質 = 真鍮。パイプ外径 = 40mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
4,798 税込5,278
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
1,498 税込1,648
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
1,498 税込1,648
翌々日出荷