材質ボデーシートリング:SUS403、ホイールナット:SS400(亜鉛めっき)形状ストレート材質(本体)FCD-S使用温度範囲(℃)静流水:-10~120、蒸気・空気・ガス・油・脈動水:-10~220適合規格JV4-2適合品接続方式ねじ込み形JIS B 0203使用流体飽和蒸気、脈動水(ポンプ加圧式)、油・燃料油、ガス、空気・圧縮窒素ガス、静流水(ヘッド揚程加圧式)最高許容圧力(MPa)(-10~+120℃の静流水)1.4、(-10~+220℃の蒸気・空気・ガス・油・脈動水)1ハンドル形状丸形材質(グランド)SUS403 or SUS420J2材質(グランドパッキン)膨張黒鉛パッキン材質(ジスク)SUS403材質(ステム)SUS420J2材質(ネームプレート)A1050P材質(パッキンナット)FCD-S材質(ハンドル)FCD450材質(ボディ)FCD-S材質(ボンネット)FCD-Sクラス10Kバルブ種類グローブバルブ