ワイヤークリップ :「ワイヤ」の検索結果
関連キーワード
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
1個
¥349
税込¥384
翌々日出荷
1袋(6個)
¥9,998
税込¥10,998
7日以内出荷
1袋(6個)
¥5,598
税込¥6,158
7日以内出荷
1袋(6個)
¥2,698
税込¥2,968
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
¥1,798
税込¥1,978
7日以内出荷
RS Pro スチール製ワイヤロープクランプ、 DIN1142この RS Pro スチールワイヤロープクランプは、 U 字型のボルトと 2 つのナットで固定されたサドルで構成されています。これは、ワイヤロープの緩んだ端をクランプし、ループして戻してアイを形成し、 2 本のワイヤロープの端を安全に結合するために使用します。 このロープクランプは亜鉛めっきスチール製で、亜鉛めっきコーティング仕上げで処理されています。亜鉛めっき及び亜鉛めっきプロセスは、大気条件や腐食性物質からロープクランプを保護します。亜鉛めっきコーティングは、有機塗料の最大 7 倍の粘着強度を備えています。 RS Pro の高品質製品であるこのロープクランプは、安全性がテストされています。スチールワイヤロープに U ボルトワイヤロープグリップを取り付ける際の最小限の安全要件については、欧州規格の EN13411-5 : 203 を満たしています。フェンス用途向けに設計されており、吊り荷には適していません。特長と利点.直径 3 mm . スチール製 .亜鉛めっきワイヤ .亜鉛めっき仕上げ . DIN 1142 の安全仕様に適合しています .最低限の安全要件については、 EU 規格 EN13411-5:203 に適合しています U 字ボルトワイヤロープグリップ用 .ロープの位置を交互にしないでください . 2 種類の長さのロープの接合には使用しないでください 2 つの目を使用しない限りRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様仕様 = DIN 1142ワイヤーロープ直径 = 3mm材質 = スチール
1袋(6個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
¥2,798
税込¥3,078
7日以内出荷
RS Pro ステンレススチール製ワイヤロープクランプ、 DIN 741この RS Pro ワイヤロープクランプを使用すると、ワイヤロープ又はケーブルの端に負荷側のアイを安全に形成できます。高品質のステンレススチール製で、直径 mm のワイヤロープ用に設計されています。 このクランプは、腐食や天候に強いだけでなく、ステンレススチール構造によりワイヤの研磨力にも強くなっています。ユニットは、 つのナットで固定された ボルトとサドルで構成されています。この製品は、ドイツ標準化機構のグリップ終端用ワイヤロープグリップの安全要件に準拠しています。 このようなワイヤロープクランプは、堅牢で Durable な性質により、通常、産業用リフトプロセスで使用されています。スチール製とステンレススチール製の両方があり、ロープ直径に合わせてさまざまなサイズを用意しています。特長と利点ステンレス鋼製ワイヤロープクランプ 直径 mm のワイヤロープに使用 腐食や天候に強い 研磨ワイヤの力に耐えることができます 産業用吊り上げ用途に適しています DIN 741 Deutsches Institut u Normung 、又は German Institute of Standardization )の仕様に適合RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様仕様 = DIN 741ワイヤーロープ直径 = 5mm材質 = ステンレス鋼
1個
¥1,398
税込¥1,538
翌々日出荷
ワイヤークリップ・アイボルト・アイナット の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。