防水形リフトカバープレートアメリカン電機46日以内出荷
20A・30A定格の引掛形埋込コンセント(ボス系Φ40.5)への取付が可能な、L型プラグ専用のカバー開閉式プレートです。プラグを挿した状態でもカバーの開閉が可能で、カバー全閉時にJIS C0920(電気機械器具の外郭による保護等級)に基づくIPX3適合の防水コンセントとなります。コンセントは下ではなく正面を向いているので、プラグの抜き差しが容易にできます。コンセント用取付穴を使用した取付(2点止、取付ねじ2本付属)で、IPX3の防水性能を持つカバー付プレートとして機能し、さらにノックアウト式の4点止め用の取付穴を用いて設置することによって、より強固な取付にすることが可能です。開閉式のカバーは全開位置(120°)で静止させることが可能で、全閉時には容易に開かないように簡易ロックができます。また意図していないカバー開閉を防ぐために、カバー両側面にある施錠穴と南京錠(鍵)を使って、カバーと本体を鍵で固定することもできます。プレート本体とカバーは耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃仕様(UL94 V-2以上)のポリカーボネート樹脂を採用しました。開閉カバーはブラウン色のクリア成形のため、閉じた状態でもL型プラグの接続を確認することができます。付属のゴム製ブランクピースは、開閉カバーの底面にある挿入スロットにさし込むことで、L型プラグ未接続時の開口部を塞ぐことが可能です。(保護等級IP44適合)
付属品プレートねじ、LB-Sラベル(電圧表示ラベル)付色茶色(クリア成形)質量(g)241.7対応引掛形20A・30A埋込コンセント専用(ボス径Φ40.5)、1ヶ用ボックス用防塵防水性能IPX3適合品難燃性UL94 V-0