スペシャルワゴン(軽量/ナイロンウレタン車/引出し2段カギ付き)サカエ翌日出荷
業界随一の強度・機能・品質を誇るサカエのスペシャルワゴン。棚板は皿型・フラット型変更可能です。棚板コーナー部は、サカエ独自の支柱側面突き合せ型及び、2重折り構造の為、ぐらつきが無く、また棚板の強度も高く堅牢です。ナイロンウレタン車を使用していますので、耐油性、耐摩耗性、低温特性に優れております。比較的、表面硬度も低く、かつ床面の汚染度が少ないことから室内で多く使用されています。又始動時における始動抵抗が抜群に優れている為、物を軽く移動搬送する事ができます。引出しが付いていますので、工具などの管理・収納に最適です。
用途機械周り、ライン作業の補助テーブルとして。工具収納、仮置き場として最適です。質量(kg)25高さ(mm)810材質(車輪)ナイロンウレタン車奥行(mm)500間口(mm)500段数3キャスターナイロンウレタン車 50Φ 自在(ストッパー付2個、無2個)ストッパーあり(×2)キャスター径(Φmm)50均等耐荷重(kg)100RoHS指令(10物質対応)対応グリーン購入法適合引出し2段引出し均等耐荷重(kg)30