ユニバーサルダウンライト【受注生産品】三菱電機29日以内出荷
AKシリーズ従来品と比べて出力アップ電圧100~242Vに対応し、段調光機能を搭載信号制御方式に対応し、信号制御調光器、ローカル自動調光システムMILCO.S[有線タイプ]による制御が可能
質量(kg)0.6色ホワイト種類レンズ付定格出力切替(段調光機能付)定格電圧(V)100~242本体アルミニウム定格消費電力(W)ノーマル(定格モード)8.9/セーブ(節電モード)6.5レンズアクリル色温度(K)5000ランプの種類LED光源色昼白色エネルギー消費効率(Lm/W)ノーマル(定格モード)106.7/セーブ(節電モード)107.6光源寿命40000時間(光束維持率70%)クラス100-60明るさJR12V50形器具相当ビーム角度(°)37グリーン購入法適合演色指数(Ra)83埋込穴(Φmm)100定格光束(Lm)ノーマル(定格モード)950/セーブ(節電モード)700枠プラスチック(白色)調光範囲連続調光[信号制御5~100%]