最高使用圧力(MPa)35温度範囲(℃)-20~70(作動油)作動方式スプリングセンタ形接続方式ガスケット取付形流量(L/min)100防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)周囲温度(℃)-20~50保持電力(W)50Hz:25/60Hz:22切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)1.8管接続口径1/8温度範囲(℃)-20~70(作動油)作動方式スプリングセンタ形接続方式ガスケット取付形流量(L/min)65防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)安全規格CE、UL、CSA周囲温度(℃)-20~50保持電力(W)50Hz:25/60Hz:22切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])21(214)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)1.4管接続口径1/8温度範囲(℃)-20~70(作動油)作動方式スプリングオフセット形接続方式ガスケット取付形流量(L/min)80防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)安全規格CE、UL、CSA周囲温度(℃)-20~50保持電力(W)50Hz:25/60Hz:22切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])21(214)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)4.2管接続口径3/8温度範囲(℃)-20~70(作動油)作動方式スプリングセンタ形接続方式ガスケット取付形流量(L/min)130防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)周囲温度(℃)-20~50切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])16(163)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)4.2管接続口径3/8温度範囲(℃)-20~70(作動油)作動方式スプリングセンタ形接続方式ガスケット取付形流量(L/min)130防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)周囲温度(℃)-20~50切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])16(163)バルブ種類電磁制御弁
最高使用圧力(MPa)25質量(kg)4.2管接続口径3/8温度範囲(℃)-20~70(作動油)作動方式スプリングセンタ形接続方式ガスケット取付形流量(L/min)70防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)周囲温度(℃)-20~50切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])16(163)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)1.8管接続口径1/8温度範囲(℃)-20~70(作動油)作動方式デテント形接続方式ガスケット取付形流量(L/min)100防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)安全規格CE、UL、CSA周囲温度(℃)-20~50保持電力(W)50Hz:25/60Hz:22切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])21(214)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)1.8管接続口径1/8温度範囲(℃)-20~70(作動油)作動方式スプリングセンタ形接続方式ガスケット取付形流量(L/min)50防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)安全規格CE、UL、CSA周囲温度(℃)-20~50保持電力(W)50Hz:25/60Hz:22切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])21(214)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)3.5管接続口径3/8温度範囲(℃)-20~70(作動油)作動方式スプリングオフセット形接続方式ガスケット取付形流量(L/min)130防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)周囲温度(℃)-20~50切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])16(163)バルブ種類電磁制御弁
最高使用圧力(MPa)35質量(kg)1.4管接続口径1/8温度範囲(℃)-20~70(作動油)作動方式スプリングオフセット形接続方式ガスケット取付形流量(L/min)30防塵防水性能JIS C 0920 IP64(耐塵形・防まつ形)安全規格CE、UL、CSA周囲温度(℃)-20~50保持電力(W)50Hz:25/60Hz:22切換頻度(回分)300粘度範囲(mm2/s)15~300(作動油)フィルトレーション25ミクロン以下(作動油)最高許容背圧(MPa[kgf/cm2])21(214)バルブ種類電磁制御弁