ミニ高圧油圧シリンダPM-20(ロット側トラニオン形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)20ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側トラニオン形