特価
本日12月20日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251219
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
15件中 1~15件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm RoHS指令(10物質対応)対応
1個
329 税込362
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
969 税込1,066
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1 RoHS指令(10物質対応)対応
1個
669 税込736
5日以内出荷

PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

dsPIC33EPxxxGP/MC20x/50x 16ビットデジタルシグナルコントローラ. MicrochipのdsPIC33EPxxxGP/MC20x / 50xデジタルシグナルコントローラファミリは、最大70 MIPSの性能を発揮する、dsPIC33Eコアベースの包括的な16ビットDSP製品群です。 この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン x 21 → 53 モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) High / Low電圧検出(HLVD)モジュール In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 高速PWM 10 / 12ビットA/Dコンバータ(ADC) - 6 → 16チャンネル(モデルによって異なる) 5個の16ビットタイマ 2個の32ビットタイマ オペアンプ モデルによって2 → 3個 コンパレータ モデルによって3 → 4個 充電時間測定ユニット(CTMU) mTouch静電容量型タッチセンサに対応 2個のUARTモジュール 2個のSPIモジュール ECANモジュール 2個のI2Cモジュール プログラム可能な巡回冗長検査(CRC) ペリフェラルピン選択(PPS) ペリフェラルトリガジェネレータ(PTG)
仕様ファミリー名 = dsPIC33EPパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = dsPICデータバス幅 = 16bitプログラムメモリサイズ = 128 kB最大周波数 = 70MHzRAMサイズ = 16 kBUSBチャンネル = 0PWMユニット数 = 1 x 16 bitSPIチャンネル数 = 2USARTチャネルの数 = 0動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2最大イーサネットチャンネル数 1mm RoHS指令(10物質対応)対応
1個
2,598 税込2,858
5日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 (ブートフラッシュ) kB、512 (フラッシュ) kB最大周波数 200MHzRAMサイズ 128 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6USARTチャネルの数 0最大イーサネットチャンネル数 1mm RoHS指令(10物質対応)対応
1個
1,798 税込1,978
5日以内出荷

Microchip Technology マイクロMicrochip Technology ATTINY1616 ファミリタイプの QFN パッケージで、表面実装 ピン及び AVR RISC ベースの ビットマイクロコントローラです。定格電圧は 5.5 です。このマイクロコントローラは最大速度 20 MHz で動作し、 KB ISP フラッシュプログラムメモリ、 521 バイトの内蔵 SRAM 512 バイトの EEPROM を備えています。また、シングルクロックサイクルで多彩な命令を実行することによって、消費電力と処理速度を最適化しながら、 MIPS/MHz に近いスループットを達成しています。特長と利点 チャネル 10 ビット A/D コンバータ PWM チャネル 5 本のプログラム可能な I/O ライン オンチップデバッグ用のデバッグワイヤ 完全スタティック動作 オンチップ サイクルマルチプライヤ ビットの高速タイマ カウンタと個別のプリスケーラ ビットタイマ カウンター 1 (プリスケーラと つの PWM チャンネル付き 動作温度範囲: -40 C 85 C パワーオンリセットおよびプログラム可能なブラウンアウト検出 低消費電力アイドル、 ADC ノイズリダクション、およびパワーダウンモードの つのパワーダウンモード 独立したオンチップ発振器を使用したウィンドウウォッチドッグタイマ( WDT 書き込み 消去サイクル 10 000 フラッシュ 100 000 EEPROM用途 家庭用電化製品 ホームオートメーション 産業用
仕様ファミリー名 = ATtiny85パッケージタイプ = VQFN実装タイプ = 表面実装ピン数 = 8デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1袋(10個)
1,998 税込2,198
7日以内出荷

Microchip Technology マイクロMicrochip Technology ATMEGA ファミリタイプの TQFP パッケージは、表面実装の 32 ピン CMOS ビットマイクロコントローラで、最大定格電圧は 5.5 ですこのマイクロコントローラは最大速度 20 MHz で動作し、 16 KB のフラッシュプログラムメモリ、 KB の内蔵 SRAM 512 バイトの EEPROM を備えています。23 本のプログラム可能な I/O ラインを備えています。このマイクロコントローラには、リアルタイムカウンタ、 つのフレキシブルタイマ カウンタ 比較モード及び PWM 2 つの USART などがあります。また、バイト指向の 線シリアルインターフェイスを備え、オプションの差動入力段、プログラマブルゲインのプログラム可能ウォッチドッグタイマ(発振器を内蔵)も備えています。特長と利点 PWM チャネル 6 TQFP パッケージの チャネル 10 ビット ADC プリスケーラと比較モードが異なるデュアル ビットタイマ カウンタ 外部および内部の割り込みソース 完全スタティック動作 高耐久不揮発性メモリセグメント 高性能 ビット Advanced RISC アーキテクチャ オンチップ サイクルマルチプライヤ 動作温度範囲: -40 C 85 C シングル 16 ビットタイマ カウンタと個別のプリスケーラ、比較モード、およびキャプチャモード スリープモード アイドル、 ADC ノイズリダクション、省電力、パワーダウン、スタンバイ、拡張スタンバイ 汎用用 線式 UART シリアル通信モード 書き込み 消去サイクル 10 000 フラッシュ 100 000 EEPROM用途組み込みシステム LCD モニタおよび TV モバイル PC ドッキング PC マザーボード ポータブルハブボックス プリンタとスキャナ
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 32デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 16 kB最大周波数 = 20MHzRAMサイズ = 1 kBUSBチャンネル = 0PWMユニット数 = 1 x 16 bitSPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1袋(5個)
2,698 税込2,968
7日以内出荷

PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷

PIC32MZxxxEC Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxECファミリの組み込み接続マイクロコントローラは、強力なMIPS32 microAptivコアを搭載した高性能32ビットデバイスです。 豊富なオンボード周辺装置には、オーディオ グラフィックスインターフェイス、高速通信に対応したHi-Speed USB及び10 100イーサネットのインターフェイスが含まれています。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. MIPS32 microAptivコアの特長. 最大200 MHz (最大330 DMIPS) 16 KB Iキャッシュ、4 KB Dキャッシュ 組み込みOSの実行を最適化するMMU コードのサイズを最大で35 %縮小するmicroMIPSRモード DSP拡張コア(4つの64ビットアキュムレータ及びシングルサイクルMACを搭載) コード効率の高いアーキテクチャ(C及びアセンブリ). 通信インターフェイス. USB 2.0準拠のHi-Speed On-The-Go (OTG)コントローラ(専用DMA付) 10 100 MbpsイーサネットMAC (MII RMIIインターフェイス及び専用DMA付) CAN 2.0Bモジュール 2 PIC32MZxxxxECHxxx及びPIC32MZxxxxECMxxxモデルのみ UARTモジュール(25 Mbps) 6 LIN 1.2及びIrDARプロトコルに対応 4線式SPIモジュール 4又は6 SQIを追加SPIモジュール(50 MHz)として構成可能 I2Cモジュール(最大1 Mbaud) 4又は5 SMBusに対応 パラレルマスタポート(PMP). オーディオ グラフィックスインターフェイス. 外部バスインターフェイス(EBI)経由のグラフィックスインターフェイス PIC32MZxxxxECHxxx及びPIC32MZxxxxECMxxxモデルのみ パラレルマスターポート経由のグラフィックスインターフェイス 全モデル I2S、LJ、及びRJ経由のオーディオデータ通信 SPI及びI2C経由のオーディオ制御インターフェイス オーディオマスタクロック: USB同期による分数クロック周波数. その他のハイライト. 暗号化エンジン PIC32MZxxxxECMxxxモデルのみ 乱数ジェネレータ(RNG) ダイレクトメモリアクセス(DMA) 50 MHzシリアルクワッドインターフェイスSQIメモリインターフェイス 50 MHz外部バスインターフェイス(EBI)メモリインターフェイス PIC32MZxxxxECHxxx及びPIC32MZxxxxECMxxxモデルのみ 10ビットA/Dコンバータ(ADC) 24、40、又は48チャンネル コンパレータ(32のプログラマブル電圧リファレンス搭載) 2 温度センサ(精度±2 oC) 16ビットタイマ 9 最大4つの32ビットタイマとして構成可能 出力比較(OC) 入力比較(IC)モジュール 9 リアルタイムクロック カレンダー(RTCC)モジュール 内部発振器 プログラマブルPLL及び発振器クロックソース フェールセーフクロックモニタ(FSCM) 独立ウォッチドッグタイマ(WDT)及びデッドマンタイマ(DMT) 高速ウェイクアップ スタートアップ 低電力モード(スリープ及びアイドル) パワーオンリセット(POR)及びブラウンアウトリセット(BOR)機能を内蔵 ペリフェラルピン選択(PPS)
仕様ファミリー名 = PIC32MZパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 2.048 MB最大周波数 = 200MHzRAMサイズ = 512 kBUSBチャンネル = 1PWMユニット数 = 9SPIチャンネル数 = 6CANチャンネル数 = 2最大イーサネットチャンネル数 = 1mm RoHS指令(10物質対応)対応
1セット(119個)
269,800 税込296,780
7日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm RoHS指令(10物質対応)対応
1セット(10個)
7,698 税込8,468
7日以内出荷

PIC24EPxxxGP/MC20x 16ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC24EPxxxGP/MC20xファミリは、最大70 MIPSのパフォーマンスを実現する、PIC24Eコアに基づく包括的な16ビットMCU製品群です。 この製品群には、幅広いアレイメモリ及びパッケージタイプがあり、非常に広範なオンボード周辺機器が用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大70 MHz I/Oピン 21 53 モデルによって異なる パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) High Low電圧検出(HLVD)モジュール In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 高速PWM 10/12ビットA/Dコンバータ(ADC) モデルによって6 16チャンネル 5個の16ビットタイマ 2個の32ビットタイマ オペアンプ モデルによって2 3個 コンパレータ モデルによって3 4個 充電時間測定ユニット(CTMU) mTouch静電容量型タッチセンサに対応 2個のUARTモジュール 2個のSPIモジュール ECANモジュール 2個のI2Cモジュール プログラム可能な巡回冗長検査(CRC) ペリフェラルピン選択(PPS) ペリフェラルトリガジェネレータ(PTG)
仕様ファミリー名 = PIC24EPパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 140MHzRAMサイズ = 32 kBUSBチャンネル = 0PWMユニット数 = 4SPIチャンネル数 = 2I2Cチャンネル数 = 2最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1セット(160個)
99,980 税込109,978
7日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 64デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 1024 kB (フラッシュ)、160 kB (ブートフラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 4UARTチャンネル数 6寸法 10 10 1.05mm RoHS指令(10物質対応)対応
1セット(160個)
279,800 税込307,780
7日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 / 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz - 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 / 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス - I2S / LJ / RJ経由の通信、SPI / I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 / 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 - 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール x 2 - 一部のモデルは非対応 UARTモジュール x 6 4線式SPIモジュール - 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 / 100イーサネット(MII / RMII対応) 12ビット18 Msps ADCモジュール - 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ x 9 - ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) / 入力比較(IC)モジュール x 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) - 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ LQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2イーサネットチャンネル数 1mm RoHS指令(10物質対応)対応
1セット(60個)
149,800 税込164,780
7日以内出荷

『機構部品(電子部品)』には他にこんなカテゴリがあります