4倍電動ズームレンズ搭載2.1メガピクセル防水バレット型AHDパンチルトカメラマザーツール4日以内出荷
AHDレコーダーの操作で上下左右旋回、画角・焦点の調整が可能AHDレコーダーの旋回箇所登録で自動旋回が可能水平視野角約90°~38°防水規格IP65(本体のみ)軒下設置可能壁面取付2.8~12mmのオートフォーカス電動レンズで広範囲から近距離までの撮影が可能パンチルト機構を搭載し、UTC対応レコーダーからレンズ画角調整に加えて、カメラ角度調整が可能AHDレコーダーのPTZコントロール機能で旋回箇所を登録し、自動旋回による撮影が可能赤外線投光器内蔵で夜間の撮影も可能(最長照射距離約40m)防水規格IP65で軒下設置可能メニュー表示日本語対応
仕様D-WDR付属品ACアダプター(DC12V/3A)/取付ネジ・アンカー/カメラ固定ブラケット/防犯カメラ設置シール形状バレット型使用温度範囲(℃)-10~40消費電力(W)最大約13.4電源DC12V±1V角度(°)【パンチルト旋回】上:最大約10、下:最大約60、左右:最大約120端子種別RS485A(マイナス)/RS485B(プラス)本体質量(g)約751寸法(幅W×高さH×奥行D)(mm)約92x175x222レンズ2.8-12mmF1.2保護等級IP65(本体のみ)有効画素数1920(H)×1080(V)機能デイ・ナイト:EXT/オート/カラー/白黒視野角水平:(WIDE)約90°~(TELE)約38°、垂直:(WIDE)約53°~(TELE)約25°入力端子電源:DC12V×1S/N比50dB以上(AGCOFF)ケーブル長(mm)約200±100()(映像)、約200±100()(電源)、約230±100()(RS485)ホワイトバランスATW/AWC/室内/室外/マニュアル/AWBシャッター速度(秒)1/30~1/50000出力端子映像:BNC.J×1ノイズリダクション2DNR/3DNR補正機能逆光:BLC/HSBLC最低被写体照度(Lux)カラー:0.01、白黒:0.01照射距離(m)赤外線:最長約40イメージセンサー1/2.9インチカラーCMOS2.1MegapixelSONY323